Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
TPI Shutter For 14" Exhaust Fans  CES-14G

Rollover image to zoom in

Click image to enlarge

See all 31 items in product family

TPI Shutter For 14" Exhaust Fans CES-14G

Item #: WB245712

Usually ships in 14 to 17 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
GUARD MOUNTED DIRECT DRIVE EXHAUST FANS
Shutters for 14” Guard Mount Exhaust Fan
Features gravity close louvers to direct airflow. Made with aluminum louvers and steel frame. Weather stripping provides tighter seal.

Product Specifications

    • ASSEMBLYAssembled
    • BRANDTPI
    • Base Model Number245712
    • CONSTRUCTIONAluminum/Steel
    • DESCRIPTIONShutter for 14" Guard Mounted Exhaust Fan
    • FAN DIAMETER INCHES14 (35.56 cm)
    • HEIGHT INCHES17 (43.18 cm)
    • MANUFACTURER PART NUMBERCES14G
    • MODEL245712
    • WEIGHT LBS6.5 (2.95 kg)
    • WIDTH INCHES17-1/8 (43.5 cm)
Have A Question About This Product?
1 Question | 1 | Answer

Avg. Customer Rating: (0 customer reviews)

Write your own review

There are 0 questions and 1 answers for this product.

Sort by: 
...  

0 Result

Is this fan come with the therometer for humdity and temp so when it's get to temp we set is shuts off automatic.

Question Asked By: jatin , motel , March 29, 2016

+ View 1 Answer

Answer This Question

Sort by: 
...  

0 Result

Customers Who Viewed This Also Viewed

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.