Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
60" Industrial Duty Exhaust Fan - 3 Phase 1 HP
See all 75 items in product family

60" Industrial Duty Exhaust Fan - 3 Phase 1 HP

Item #: WBB182504

Usually ships in 14 to 17 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $2,875.00

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
Industrial Duty Exhaust Fan - 60"

This Exhaust Fan is great for industrial environments providing extremely high RPM. Exhaust fan is made with heavy gauge welded venturi framing and precision balanced fan blades. Features belt driven, totally enclosed ball bearing motors for long life. V-belt drive provides quiet operation. Pre-lubricated sealed bearings are within ball bearing self aligning pillow blocks. Totally enclosed motor. Three phase design. Assembled. Horsepower rating based upon maximum speed/load.

Product Specifications

    • ASSEMBLYAssembled
    • BLADE QUANTITY4
    • BLADE TYPESteel
    • BRANDAmericraft
    • CFM HIGH23,090
    • CONSTRUCTIONSteel
    • DECIBELS (DBA)76
    • DEPTH INCHES33 (83.82 cm)
    • DESCRIPTIONIndustrial Duty Exhaust Fan
    • DRIVE TYPEBelt Drive
    • FAN DIAMETER INCHES60 (152.4 cm)
    • HEIGHT INCHES66 (167.64 cm)
    • HORSEPOWER1
    • MANUFACTURER PART NUMBER860-1-3-TEFC
    • MODELB182504
    • MOTOR TYPETotally Enclosed
    • PHASE3
    • RPM HIGH280
    • VOLTAGE230 / 460
    • WIDTH INCHES66 (167.64 cm)

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.