Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
J&D 50" Whirlwind Box Fan 3 Phase
See all 4 items in product family

J&D 50" Whirlwind Box Fan 3 Phase

Item #: WB968665

Usually ships in 10 to 13 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 1,163.00
Product Information
Customer Review
Product Q&A
Accessories
WHIRLWIND GALVANIZED BOX FANS
50" Belt Drive - 3 Phase
Heavy-duty 12 gauge wire mesh features hot dipped galvanized finish after welding for rust resistance. 18 gauge galvanized venturi housing encloses efficient 1-speed motor with 3 balanced galvanized steel blades. Enclosed motors include sealed ball bearings with built-in automatic thermal overload protection. Features isolating poly guard clips to help reduce vibration and noise. Mesh screens are removable for easy maintenance. Features a heavy duty spring belt tensioner. Eccentric locking, pre-lubricated bearings are rubber mounted for smooth operation and long life. UL listed. 2 Year Limited Warranty. Horsepower rating based upon maximum speed/load.

Product Specifications

    • AMPS3.4 / 1.7
    • ASSEMBLYAssembled
    • BRANDJ&D Manufacturing
    • Base Model Number968665
    • CFM HIGH21,500
    • COLORGalvanized
    • DESCRIPTIONWhirlwind Box Fan
    • DRIVE TYPEBelt Drive
    • FAN DIAMETER INCHES50 (127 cm)
    • HEIGHT INCHES55 (139.7 cm)
    • HORSEPOWER1
    • LENGTH INCHES55 (139.7 cm)
    • LIMITED WARRANTY YEARS2
    • MODEL968665
    • PHASE3
    • VOLTAGE230 / 460
    • WIDTH INCHES24 (60.96 cm)

Avg. Customer Rating: (0 customer reviews)

Write your own review

There are 0 questions and 1 answers for this product.

Sort by: 
...  

0 Result

How much does this fan weigh?

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

Sort by: 
...  

0 Result

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.