J&D 50" Galvanized Wall Master Exhaust Fan, Belt Drive, 1hp, 3 Phase

Rollover image to zoom in

Click image to enlarge

See all 9 items in product family

J&D 50" Galvanized Wall Master Exhaust Fan, Belt Drive, 1hp, 3 Phase

Item #: WB245962

Usually ships in 7 to 10 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

{{myData}}

{{myData1}}

{{myData2}}

Price: $ 1,251.00
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
WALL MASTER GALVANIZED EXHAUST FANS
J&D 50" Diameter Fan - 1-Speed, Three Phase Belt Drive Motor - Galvanized Blades
Eliminates heat build-up in barns, greenhouses and industrial buildings. Exhaust fans feature external aluminum shutters with tie bars to help prevent shutter flapping. Heavy-duty 18 gauge steel housing. Hot dipped after welded, galvanized 1" x 2" x 12 gauge removable wire mesh guards. Includes poly guard clips to reduce vibration. Totally enclosed motor has sealed ball bearings and automatic thermal overload protection. Galvanized X-frame motor mount provides rigidity for long life and quiet operation. 3 galvanized steel blades are balanced for smooth operation. Exhaust Fan includes a spring loaded belt tensioner, and pre-lubricated, sealed bearings that are rubber mounted to reduce blade fatigue. Exhaust fans include provisions for hardwire installation. Field convertible 230/460V. Motor is UL/ULC recognized. 2 Year Limited Warranty. Horsepower rating based upon maximum speed/load.

Product Specifications

    • AMPS3.0/1.5
    • APPROVALUL and ULC Listed
    • ASSEMBLYAssembled
    • BLADE QUANTITY3
    • BLADE TYPEGalvanized
    • BRANDJ&D Manufacturing
    • Base Model Number245962
    • CFM HIGH10,000
    • COLORGalvanized
    • CONSTRUCTIONGalvanized Steel
    • DESCRIPTIONWall Master Exhaust Fan
    • DRIVE TYPEBelt Drive
    • FAN DIAMETER INCHES50 (127 cm)
    • HEIGHT INCHES55 (139.7 cm)
    • HORSEPOWER1
    • LENGTH INCHES55 (139.7 cm)
    • LIMITED WARRANTY YEARS2
    • MODEL245962
    • MOTOR TYPETotally Enclosed Sealed Ball Bearings
    • PHASE3
    • RPM HIGH575
    • VOLTAGE230 / 460
Have A Question About This Product?
0 Question | 0 | Answer

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 
1 ...

1 Result

Good Unit

Your review: The only reason that I did not give it a five star is that we had to put a smaller screen on the back of the unit so that fingers are not able to enter it. Other than that it is working very well. good unit

Is this review helpful?

Sort by: 
1 ...

1 Result