Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
50" Belt Drive Panel Fan 3 Phase
See all 30 items in product family

50" Belt Drive Panel Fan 3 Phase

Item #: WB968655

Usually ships in 16 to 19 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 963.00

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
PANEL FANS
50 Belt Drive Fan - 3 Phase
Helps cool off environments, keeps out insects and helps dry bedding on floors. Heavy duty galvanized 18 gauge steel with cast steel pulleys. Enclosed, maintenance free motors have sealed ball bearings for long life and automatic thermal overload protection. X-frame reinforced for strength and rigidity. 3 galvanized steel fan blades. Includes a spring belt tensioner and has pre-lubricated, permanently sealed bearings that are rubber mounted for smooth operation and long life. UL listed. Fully Assembled. 2 Year Limited Warranty. Horsepower rating based upon maximum speed/load.

Documents are in PDF format

Product Specifications

    • AMPS3.4/1.7
    • ASSEMBLYAssembled
    • BRANDJ&D Manufacturing
    • CFM HIGH23,000
    • COLORGalvanized
    • DRIVE TYPEBelt
    • FAN DIAMETER INCHES50 (127 cm)
    • HEIGHT INCHES54 (137.16 cm)
    • HORSEPOWER1
    • MANUFACTURER PART NUMBERVPX50GV31031
    • MODEL968655
    • PHASE3
    • VOLTAGE230 / 460

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.