TPI 30 Cabinet Exhaust Fan With Shutters CBT-30B-3 1/3 HP 7730 CFM 3 PH
See all 10 items in product family

TPI 30 Cabinet Exhaust Fan With Shutters CBT-30B-3 1/3 HP 7730 CFM 3 PH

Item #: WB245740

Usually ships in 14 to 17 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Product Information
Customer Review
Product Q&A
Accessories
CABINET EXHAUST FANS WITH SHUTTERS
30"Diameter Fan with 230/460V 3-Phase Motor
Durable steel cabinet fans feature sturdy housing for through-the-wall installation. Cabinet exhaust fans are made to last using 18 gauge galvanized steel housing with 20 gauge powder coated venturi. 4 aluminum fan blades are powered with a ball bearing motor that is permanently lubricated and drip proof for low maintenance. Aluminum shutters provide convenient, controllable exhaust for industrial environments. Includes lead wires for hard wiring. Meets OSHA standards. UL listed. Fully assembled. 1 Year Limited Warranty. Horsepower rating based upon maximum speed/load.

Product Specifications

    • AMPS1.9 / 0.9
    • APPROVALUL Listed
    • ASSEMBLYAssembled
    • BLADE DIAMETER INCHES30 (76.2 cm)
    • BLADE TYPEAluminum
    • BRANDTPI
    • Base Model Number245740
    • CFM HIGH7,730
    • CONSTRUCTIONSteel/Aluminum
    • DEPTH INCHES19 (48.26 cm)
    • DRIVE TYPEBelt
    • FAN DIAMETER INCHES30 (76.2 cm)
    • HEIGHT INCHES34-1/4 (87 cm)
    • HORSEPOWER1/3
    • LIMITED WARRANTY YEARS1
    • MANUFACTURER PART NUMBERCBT30B3
    • MODEL245740
    • MOTOR TYPEBall Bearing, Permanently Lubricated, Drip Proof
    • PHASE3
    • VOLTAGE230 / 460
    • WEIGHT LBS120 (54.55 kg)
    • WIDTH INCHES34-1/4 (87 cm)