Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
TPI 20 Venturi Mounted Direct Drive Exhaust Fan CE-20-DV 1/4 HP 2,925 CFM

Rollover image to zoom in

Click image to enlarge

See all 16 items in product family

TPI 20 Venturi Mounted Direct Drive Exhaust Fan CE-20-DV 1/4 HP 2,925 CFM

Item #: WB245723

Usually ships in 14 to 17 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
VENTURI MOUNTED DIRECT DRIVE EXHAUST FANS
20"Diameter Fan
Venturi mounted exhaust fans install on inside of wall. Venturi mount exhaust fans are designed for low-pressure exhausting and cooling applications. Fan is mounted to a steel venturi frame for easy installation to walls and shutters. 3 aluminum fan blades are enclosed in steel spiral wire guards for safety. 120V, single phase motor is totally enclosed and permanently lubricated for long life, UL listed. Exhaust fans feature pull chain operation. Includes junction box for direct wiring. Note: Rough-in hole size is 1/2" larger than fan blade size.Optional Wall Shutters available. Horsepower rating based upon maximum speed/load.

Product Specifications

    • AMPS2.3
    • ASSEMBLYAssembled
    • BRANDTPI
    • Base Model Number245723
    • CFM HIGH2,925
    • CFM LOW2,380
    • CFM MEDIUM--
    • CONSTRUCTIONAluminum Blade w/ Steel Guards
    • DESCRIPTIONVenturi Mounted Direct Drive Exhaust Fan
    • FAN DIAMETER INCHES20 (50.8 cm)
    • HORSEPOWER1/4
    • LENGTH INCHES23-1/10 (58.67 cm)
    • MANUFACTURER PART NUMBERCE20DV
    • MODEL245723
    • MOUNT TYPEBolts Directly to Wall
    • PHASE1
    • RPM HIGH1,140
    • RPM LOW1,070
    • RPM MEDIUM--
    • SPEEDS2
    • VOLTAGE120
    • WEIGHT LBS34 (15.45 kg)
    • WIDTH INCHES23-1/10 (58.67 cm)
Have A Question About This Product?
1 Question | 1 | Answer

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 

1 Result

What we needed

Your review: This fan was perfect for what was needed.

Is this review helpful?

Sort by: 

1 Result

There are 1 questions and 1 answers for this product.

Sort by: 

1 Result

Is this fan come with the therometer for humdity and temp so when it's get to temp we set is shuts off automatic.

Question Asked By: jatin , motel , March 29, 2016

+ View 1 Answer

Answer This Question

Sort by: 

1 Result

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.