Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
16" Explosion Proof High Pressure Exhaust Fan - 3 Phase 1/4 HP
See all 61 items in product family

16" Explosion Proof High Pressure Exhaust Fan - 3 Phase 1/4 HP

Item #: WBB182717

Usually ships in 14 to 17 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 1,446.00

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
Explosion Proof High Pressure Exhaust Fan - 16"

This High Pressure Exhaust Fan removes fumes, dust and smoke. Direct driven exhaust fan is ideal for mills, mines, foundries & factories. Fan blades are made of heavy duty one-piece cast aluminum to provide spark-free operation. Frame is made of heavy duty steel venturi that is completely arc welded with tubular supports. Exhaust fan features explosion proof ball bearing motor. Gray enamel finish. Three phase design. Horsepower rating based upon maximum speed/load.

Product Specifications

    • ASSEMBLYAssembled
    • BLADE QUANTITY6
    • BLADE TYPECast Aluminum
    • BRANDAmericraft
    • CFM HIGH2,100
    • CONSTRUCTIONSteel/Aluminum
    • DECIBELS (DBA)64
    • DEPTH INCHES13-1/4 (33.66 cm)
    • DESCRIPTIONHigh Pressure Exhaust Fan
    • DRIVE TYPEDirect Drive
    • FAN DIAMETER INCHES16 (40.64 cm)
    • HEIGHT INCHES20 (50.8 cm)
    • HORSEPOWER1/4
    • MANUFACTURER PART NUMBERL916-1/4-3-EXP
    • MODELB182717
    • MOTOR TYPEExplosion Proof
    • PHASE3
    • RPM HIGH1,140
    • VOLTAGE230 / 460
    • WIDTH INCHES20 (50.8 cm)

Avg. Customer Rating: (0 customer reviews)

Write your own review

There are 0 questions and 0 answers for this product.

Sort by: 
...  

0 Result

General item information?

Question Asked By: anonymous

Not Answered Yet

Answer This Question

Sort by: 
...  

0 Result

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.