Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Continental Fan TBFS120L Premium Bathroom Fan, Square Lighted 2 Speed 120 CFM
See all 6 items in product family

Continental Fan TBFS120L Premium Bathroom Fan, Square Lighted 2 Speed 120 CFM

Item #: WB245934

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $236.95
Product Information
Customer Review
Product Q&A
PREMIUM BATHROOM VENTILATION FANS
Square Lighted Unit – 120/90 CFM
Sleek bathroom exhaust fan helps create a serene bathroom atmosphere. In-ceiling bathroom fan is engineered to provide superior ventilation and efficient performance. Ventilation fan delivers powerful and quiet operation for any bathroom. Attractive grille design complements any décor. Made using steel housing with corrosion resistant paint. Whisper quiet, 2-speed operation with long life ball bearing condenser motor. Built-in counter balanced damper. Features thermal overload protection to prevent overheating. Bathroom fan includes mounting brackets for easy installation that fits in 4” and 5” ducts. 1 Year Limited Warranty.

Product Specifications

    • AMPS0.28
    • APPROVALUL & HVI Listed
    • ASSEMBLYAssembled
    • BRANDContinental Fan
    • Base Model Number245934
    • CFM HIGH120
    • CFM LOW90
    • COLORWhite
    • CONSTRUCTIONSteel
    • DEPTH INCHES9-1/2 (24.13 cm)
    • DESCRIPTIONSquare Lighted Unit
    • HEIGHT INCHES8-1/2 (21.59 cm)
    • HERTZ (HZ)60
    • LENGTH INCHES11-3/4 (29.85 cm)
    • LIMITED WARRANTY YEARS3
    • MODEL245934
    • MOTOR TYPEBall Bearing
    • RPM HIGH1,050
    • SONES2
    • SPEEDS2
    • VOLTAGE120
    • WATTS32.6
    • WIDTH INCHES9-1/2 (24.13 cm)

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.