Item in product family


Item in product family
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
Air King Combination Bathroom Exhaust Fan Heater w/ Night Light AK960

Rollover image to zoom in

Click image to enlarge

See all 4 items in product family

Air King Combination Bathroom Exhaust Fan Heater w/ Night Light AK960

Item #: WB246206

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Price: $ 106.95
Product Information
Customer Review
Product Q&A
1500 Watt Heater with Light & Night Light
Combination heater provides instant heat to bathrooms. Combination bathroom exhaust fan heater features a built-in night light with moonstone glass light lens that diffuses light throughout the room (light bulb not included). Light lens will not yellow or become brittle. Metal duct connection collar and damper protects against back drafts. 1500 Watt Heater easily installs using included adjustable hanging brackets or through the mounting tab keyhole slots. Includes switches and wall plate. Provides over 5000 BTU's of heating power. HVI2100 certified.

Product Specifications

    • AMPS14.1
    • ASSEMBLYAssembled
    • BRANDAir King
    • BTU HEATING5120
    • Base Model Number246206
    • CFM HIGH70
    • COLORWhite
    • CONSTRUCTIONPolymeric grill, Polycarbonate lens
    • DEPTH INCHES9 (22.86 cm)
    • HEIGHT INCHES6-1/2 (16.51 cm)
    • HERTZ (HZ)60
    • HOUSING CONSTRUCTION23 ga. Galvanized Steel
    • MODEL246206
    • SONES4
    • VOLTAGE120
    • WATTS1500
    • WIDTH INCHES15-7/8 (40.32 cm)

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 
1 ...

1 Result

Air King Combination Heater, Light, Night Light AK

Your review: My husband just installed this item in our new home and it works great. Even with 10 foot ceilings, you can feel the fan and heater right away. It was easy to install, quiet and pretty.

Is this review helpful?

Sort by: 
1 ...

1 Result

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed