Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Fantech Steel Dehumidifier GD55S - 101 Pints

Rollover image to zoom in

Click image to enlarge

See all 3 items in product family

Fantech Steel Dehumidifier GD55S - 101 Pints

Item #: WB245870

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Qty Price
1-2 $659.00 ea.
3+ $639.00 ea.

Frequently Purchased Together

Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
STEEL INDUSTRIAL DEHUMIDIFIERS
Light Duty Dehumidifier 101 Pints
These steel dehumidifiers are great for flood recovery and restoration in both commercial and industrial environments. Durable steel cabinet housing withstands heavy use. Industrial dehumidifiers offer 40°F to 95°F operating temperature range. Dehumidifiers include 20'L drainage hose and washable air filters. Light Duty Dehumidifier features a rotary compressor and provides up to 325 CFM. 2-speed fan operation. Includes removable 21 pint bucket with full indicator light and adjustable humidistat. Moves easily on 4 hooded swivel casters and includes a folding handle for easy transport. Measures 13-1/2"W x 18"D x 21"H. 115V. 10'L power cord. cCSAus listed. 1 Year Limited Warranty.

Documents are in PDF format

Product Specifications

    • BRANDFantech®
    • WIDTH INCHES13-1/2 (34.29 cm)
    • DEPTH INCHES18 (45.72 cm)
    • HEIGHT INCHES21 (53.34 cm)
    • WEIGHT LBS50 (22.73 kg)
    • ASSEMBLYAssembled
    • CONSTRUCTIONSteel
    • COLORBlack
    • CFM HIGH325
    • SPEEDS2
    • VOLTAGE115
    • HERTZ (Hz)60
    • TEMPERATURE RANGE °F40 - 95
    • REFRIGERANTR410A
    • PINTS / DAY DEHUMIDIFICATION101
    • CAPACITY AT SATURATION (PINTS)101
    • AHAM RATED CAPACITY @ 80°F, 60% RH (PINTS)53
    • MANUFACTURER'S PART NUMBERGD55S
    • LIMITED WARRANTY YEARS1
    • AREA OF COVERAGE SQUARE FEET5500 (510.97 sq. m)
    • APPROVALcCSAus
    • AMPS HIGH6.8
    • DEFROST TYPETimer
    • COMPRESSOR TYPERotary
    • DRAINAGE HOSE LENGTH FEET20 (6.1 m)
Have A Question About This Product?
0 Question | 0 | Answer

Avg. Customer Rating: (9 customer reviews)

Write your own review

The most favorable review

  • Customer Rating

Quiet, works great, nice compact size

We're using this in a server room and it is working well to keep the humidity exactly where it needs to be. Once we set the dial based on an external digital gauge, it keeps the humidity precisely at that point.

See more favorable reviews

The most critical review

  • Customer Rating

No good

I got tired of only getting 2 or 3 years from consumer models, so I purchased one of these. I 1/2 year later the refrigerant is low and it won't work.

See more critical reviews

Sort by: 
1 ...

9 Results

No good

Your review: I got tired of only getting 2 or 3 years from consumer models, so I purchased one of these. I 1/2 year later the refrigerant is low and it won't work.

Is this review helpful?

Dehumidifier

Your review: Product came in a timely manner, works efficiently removing the moisture from our production area.

Is this review helpful?

Quiet, works great, nice compact size

Your review: We're using this in a server room and it is working well to keep the humidity exactly where it needs to be. Once we set the dial based on an external digital gauge, it keeps the humidity precisely at that point.

Is this review helpful?

GD55S

Your review: it was the ideal choice for the project to keep the basement dry and that makes it the better brand.

Is this review helpful?

Great dehumidifier

Your review: Sick of the consumer models that don't last. Needed something commercial for my very humid cellar. This does the job. The bucket is small, but I know the unit is working because I have to empty it all the time! Will attach a condensate pump to get it to the sink. Keeps the humidity level stable though it is a bit loud but worth it for the quality.

Is this review helpful?

doing the job

Your review: We use 3 units to lower humidity in warehouse areas were a lower humidity is better for the food products we stock. The units do the job and we are happy with them. OK for warehouse but too noisy for office use. Advise to use the drainhose and not the bucket as it is difficult to reinstall empty bucket with the automatic off switch in the back.

Is this review helpful?

clunky & noisy!!

Your review: Disappointed to received a dented unit. Clearly it was dented on the top and bottom before it was shipped as there was not sign of damage on the box or packing material. Poor workmanship and design. Received a replacement a week later but sad to say it sound like a jumbo jet when the unit is running. The collection bucket is not any bigger than a 75pint unit that I had already owned.

Is this review helpful?

Best Bang for the Bucks

Your review: Well made, easy to set up in any of the three drainage options. I've had two of these running nonstop for the last month and they are performing very nicely.

Is this review helpful?

Mid size dehumidifier for big jobs

Your review: Just the right size for our large climate control needs in this hot and humid environment where we don't need the temperature lower, but we do want the humidity down.

Is this review helpful?

Sort by: 
1 ...

9 Results

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.

 
No Thanks x
Save $80.00 with this comparable product +
Item #: WB246066
Ships From US, Add 3-4 days For Delivery
(0)
$579.00