Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Fantech Dehumidifier EPD180CR Commercial Grade Refrigeration 180 Pints

Rollover image to zoom in

Click image to enlarge

See all 5 items in product family

Fantech Dehumidifier EPD180CR Commercial Grade Refrigeration 180 Pints

Item #: WB245865

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Price: $1,998.00

Frequently Purchased Together

Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
POLYETHYLENE COMMERCIAL DEHUMIDIFIERS
Commercial Refrigeration 180 Pints
These dehumidifiers are great for restoration professionals that require repeated use. Tough rotationally molded polyethylene withstands heavy operation from job to job. Low temperature operation of 40-95°F allows moisture to be removed from the air under highly humid conditions. Commercial Grade Dehumidifiers have a refrigerant system that offers extremely high daily output. Electronic controls offer precise, convenient set-up and simple operation. Streamlined profile allows stacking with integrated handles and 11" wheels help make lifting and moving easy. 300 CFM blower efficiently moves humid air through the system. Dehumidifier features a digital hour meter to record job times. Twin 5" rear vents allow warm air ventilation. Includes 25'L power cord with built-in cord wrap, 30'L drain hose with quick connect and on-board storage, on-demand condensate pump purge with 20' lift and an automatic defrost with indicator. cCSAus listed. 115V. Measures 18"W x 23-1/2"D x 36-3/4"H. 1 Year Limited Warranty.

Documents are in PDF format

Product Specifications

    • BRANDFantech
    • WIDTH INCHES18 (45.72 cm)
    • DEPTH INCHES23-1/2 (59.69 cm)
    • HEIGHT INCHES36-3/4 (93.35 cm)
    • WEIGHT LBS90 (40.91 kg)
    • ASSEMBLYAssembled
    • CONSTRUCTIONRotomolded Polyethylene
    • CFM HIGH300
    • SPEEDS1
    • VOLTAGE115
    • HERTZ60
    • AMPS9.5
    • TEMPERATURE RANGE DEGREES FAHRENHEIT40 - 95
    • PROGRAM OPTIONSElectronic Hour Counter With Battery Backup
    • PINTS / DAY DEHUMIDIFICATION180
    • CAPACITY AT SATURATION (PINTS)190
    • AHAM RATED CAPACITY @ 80°F, 60% RH (PINTS)95
    • MANUFACTURER'S PART NUMBEREPD180CR
    • LIMITED WARRANTY YEARS1
    • CORD LENGTH FEET25 (7.62 m)
    • AREA OF COVERAGE SQUARE FEET10500 (975.48 sq. m)
    • APPROVALcCSAus
    • REFRIGERATIONStandard
    • DEFROST TYPETemperature Sensed
    • COMPRESSOR TYPERotary
    • COLOR FINISHGrey/Orange
    • DRAINAGE HOSE LENGTH FEET30 (9.14 m)
Have A Question About This Product?
0 Question | 0 | Answer

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 
1 ...

1 Result

Top Notch Dehumidier

Your review: This was the perfect dehumidifier to dry out our basement which flooded after we lost power for 6 days and the sump pumps failed. Highly Recommended.

Is this review helpful?

Sort by: 
1 ...

1 Result

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.