Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Raychem® Gardian™ Preassembled Heat Cable W51-50P, 50 Ft. 120V

Rollover image to zoom in

Click image to enlarge

See all 7 items in product family

Raychem® Gardian™ Preassembled Heat Cable W51-50P, 50 Ft. 120V

Item #: WBB49327

Ships From US, Add 3-4 days For Delivery Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Qty Price
1-2
$282.95 ea.
3+ $265.95 ea.

Frequently Purchased Together

Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
120V 50 ft. preassembled Heating Cable
50 ft. preassembled waterproof heating cable with 30 inch cold lead for pipe freeze protection or roof/gutter de-icing applications. NOTE: The National Electrical Code requires the use of ground-fault protection of equipment to reduce the risk of fire caused by damage or improper installation. All installations must also comply with applicable local codes and standards.

Documents are in PDF format

Product Specifications

    • BRANDRaychem
    • THICKNESS INCHES0.215 (.55 cm)
    • LENGTH FEET50 (15.24 m)
    • MAXIMUM EXPOSURE TEMPERATURE °F150
    • VOLTAGE120
    • WATTS6 W/Ft.
    • TYPEGardian
    • DESCRIPTION120V 50 ft. preassembled Heating Cable
    • BUS WIRE GAUGE (AWG)16
    • PACKAGE QUANTITY1
    • LIMITED WARRANTY YEARS2
    • MANUFACTURER'S PART NUMBERW51-50P
Have A Question About This Product?
0 Question | 0 | Answer

Avg. Customer Rating: (3 customer reviews)

Write your own review

Sort by: 
1 ...

3 Results

Frigid nights

Your review: We have dealt for years with water lines freezing in the night. Glad we were able to find these. Very well made and perfect for the job. Got down to 9 degrees last night and 20 degrees the night before. So far so good!!

Is this review helpful?

Too early to tell

Your review: I can't evaluate the performance of a gutter heating tape until at least a few winters have gone by. Anything will work at first. Customer service was excellent.

Is this review helpful?

Too early to tell

Your review: I can't evaluate the performance of a gutter heating tape until at least a few winters have gone by. Anything will work at first. Customer service was excellent.

Is this review helpful?

Sort by: 
1 ...

3 Results

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.