Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Replacement KUUL® Pad for PortACool® 24" Units PAD6036/G Pack of 4
See all 12 items in product family

Replacement KUUL® Pad for PortACool® 24" Units PAD6036/G Pack of 4

Item #: WB245465

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $329.95
Product Information
Customer Review
Product Q&A
PORT-A-COOL® EVAPORATIVE COOLERS

Replacement KUUL® 4 Pad pack for Port-A-Cool® 24" Units PAD6036/G
Replace old, worn out parts and accessories to your evaporative cooler. Replacement Pads are the highest quality rigid cooling media on the market. These media filters are made of heavier, virgin quality kraft paper with high resin content that provides effective and efficient cooling.

Product Specifications

    • BRANDPortACool
    • WIDTH INCHES12 (30.48 cm)
    • DEPTH INCHES6 (15.24 cm)
    • HEIGHT INCHES36 (91.44 cm)
    • WEIGHT LBS4 (1.82 kg)
    • PADS PER UNIT4
    • DESCRIPTIONReplacement pack of 4 Pads for 24" PAC (4 per unit) Sold Individually
    • MANUFACTURER PART NUMBERPAD6036/G
    • MODEL245465

Avg. Customer Rating: (0 customer reviews)

Write your own review

There are 0 questions and 2 answers for this product.

Sort by: 
...  

0 Result

is the wheel itself 4" or is it 4" from the top of the plate to the bottom of the wheel?

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

Does this cooler need to be hooked up to water supply fulltime in order to operate OR can it be filled as needed, disconnected from the water supply and rolled to the area that needs to be cooled?

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

Sort by: 
...  

0 Result

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.