Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Motor for 36" PortACool® Unit MOTOR-012-05 1/2 HP Var Speed Direct Drive

Motor for 36" PortACool® Unit MOTOR-012-05 1/2 HP Var Speed Direct Drive

Item #: WB245460

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $842.00
Product Information
Customer Review
Product Q&A
PORT-A-COOL® EVAPORATIVE COOLERS
Replacement Part – 1/2 HP Direct Drive Motor - Variable Speed for 36” Evaporative Coolers
Replace old, worn out parts and accessories to your evaporative cooler. Installs in 36” Evaporative Coolers. 1/2 HP, variable speed direct drive motor for optimum cooling for your environment. This energy efficient motor operates at 115V for effective cooling at low operational costs.

Product Specifications

    • BRANDPortACool
    • LENGTH INCHES16 (40.64 cm)
    • WIDTH INCHES11 (27.94 cm)
    • HEIGHT INCHES11 (27.94 cm)
    • WEIGHT LBS31 (14.09 kg)
    • DESCRIPTION1/2 HP Direct Drive Motor for 36HPVS Unit
    • MANUFACTURER PART NUMBERMOTOR-012-05
    • MODEL245460

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.