Call us 7 days a week


Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Motor for 36" Portacool® Unit MOTOR-012-02STA 1/2 HP 3 Speed Belt Drive

Motor for 36" Portacool® Unit MOTOR-012-02STA 1/2 HP 3 Speed Belt Drive

Item #: WB245458

Usually ships in 5 to 8 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Price: $ 744.00
Product Information
Customer Review
Product Q&A
Replacement Part – 1/2 HP Belt Drive Motor - 3-Speed for 36” Evaporative Coolers
Replace old, worn out parts and accessories to your evaporative cooler. Installs in 36” Evaporative Coolers. 1/2 HP, 3-speed belt drive motor for optimum cooling for your environment. This energy efficient motor operates at 115V for effective cooling at low operational costs.

Product Specifications

    • BRANDPortacool
    • LENGTH INCHES16 (40.64 cm)
    • WIDTH INCHES11 (27.94 cm)
    • HEIGHT INCHES11 (27.94 cm)
    • WEIGHT LBS37 (16.82 kg)

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 
1 ...

1 Result


Your review: OK

Is this review helpful?

Sort by: 
1 ...

1 Result

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.