Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
50 Gallon Water Tank PAC-ACC-01 for PortACool® Model PAC2K24HPVS, 36" and 48" Coolers

50 Gallon Water Tank PAC-ACC-01 for PortACool® Model PAC2K24HPVS, 36" and 48" Coolers

Item #: WB653310

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Price: $864.00
Product Information
Customer Review
Product Q&A
PORT-A-COOL® EVAPORATIVE COOLER
50 Gallon Water Tank
Durable leak-resistant, one-piece molded plastic water tank. Water supplied to internal tank through standard 3/4" hose. 4" heavy-duty plastic swivel casters (2 locking) allow portability. Features a 50 gallon water tank and 18 gauge tubular steel frame. Available for 24”, 36” & 48” models. UL listed. Fully assembled.

Product Specifications

    • BRANDPortACool
    • CAPACITY GALLONS50 (189.27 l)
    • DESCRIPTIONPortable Water Tank For 24, 36 and 48 Inch Coolers
    • MANUFACTURER PART NUMBERPAC-ACC-01
    • MODEL653310

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 
1 ...

1 Result

Tanks a lot!

Your review: We have a 36" port-a-cool that needed to be located where there was no easy water access. This is the perfect solution. Very quick shipping and was easy to assemble. The only problem was they sent us only half of the washers needed for assembly based on the instructions.

Is this review helpful?

Sort by: 
1 ...

1 Result

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.