Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
PortACool® 48" Evaporative Cooler PAC2K482S Belt Drive 2 Speed

Rollover image to zoom in

Click image to enlarge

See all 12 items in product family

PortACool® 48" Evaporative Cooler PAC2K482S Belt Drive 2 Speed

Item #: WB653309

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Price: $4,858.00
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
PORT-A-COOL® EVAPORATIVE COOLER
48" 2-Speed Evaporative Cooler
Utilizes highly efficient housing design to produce effective cooling in high humidity conditions. Helps increase worker productivity by making a more comfortable work environment. Durable one-piece molded plastic polyethylene housing with leak-resistant, one-piece molded plastic internal water tank. Water supplied to internal tank through standard 3/4 hose. 8 non-deflatable rubber swivel casters (2 locking) allow portability. Energy efficient motor and pump. Heavy-duty 1 HP motor. Features a 2-speed motor for up to 4,000 sq. ft. cooling area and includes a 40 gallon water tank. Optional 50 Gallon Water Tank (sold separately) is available for 36 & 48 models. UL listed. Fully assembled. Horsepower rating based upon maximum speed/load.

Documents are in PDF format

Product Specifications

    • BRANDPortACool
    • WIDTH INCHES74 (187.96 cm)
    • DEPTH INCHES36 (91.44 cm)
    • HEIGHT INCHES86 (218.44 cm)
    • SIZE INCHES48 (121.92 cm)
    • WEIGHT LBS345 (156.82 kg)
    • ASSEMBLYAssembled
    • CONSTRUCTIONPolyethylene
    • CFM HIGH20000
    • CFM MEDIUM--
    • CFM LOW11000
    • SPEEDS2
    • MOTOR SPEEDS2
    • COOLING SQ. FT.4000 (371.61 sq. m)
    • VOLTAGE115
    • AMPS8.7
    • HORSEPOWER1
    • CAPACITY GALLONS40 (151.42 l)
    • DRIVE TYPEBelt Drive
    • DESCRIPTIONPortACool® 48" Evaporative Cooler PAC2K482S Belt Drive 2 Speed
    • APPROVALUL Listed
    • LIMITED WARRANTY YEARS1
    • MANUFACTURER PART NUMBERPAC2K482S
    • MODEL653309
    • SERIESClassic
Have A Question About This Product?
3 Question | 3 | Answer

Avg. Customer Rating: (7 customer reviews)

Write your own review

The most favorable review

  • Customer Rating

Port-a-Cool

Wow, huge machine, huge results. We needed something that would help cool a 5,000 sq ft., 40 foot high ceiling tent. We had rented before, but decided on getting our own, larger unit. This did the job perfectly.

See more favorable reviews

The most critical review

  • Customer Rating

Great power, but small capacity.....

When the water tank is full, it works great, but we are having to fill the water every 45 min. and that is using the additional water tank that we bought with this. If you can run a hose to the unit I would strongly recommend it otherwise you are going to be filling the water non-stop.

See more critical reviews

Sort by: 

7 Results

Port-a-Cool

Your review: Wow, huge machine, huge results. We needed something that would help cool a 5,000 sq ft., 40 foot high ceiling tent. We had rented before, but decided on getting our own, larger unit. This did the job perfectly.

Is this review helpful?

Port-A-Cool

Your review: We like the job this unit does in cooling our shop. If the humidity is high it does limit the effectiveness.

Is this review helpful?

My warehouse is cooler than my offices

Your review: I knew this would be a great purchase. I have purchased 2 36" Port-A-Cool Evaporative Coolers for my production workers. With this recent 48" Cooler we triangulated the three and the result is that our 20K sq/ft warehouse with 30' ceilings is cooled to a very comfortable 70 degrees.

Is this review helpful?

Great

Your review: It has worked great.

Is this review helpful?

Great power, but small capacity.....

Your review: When the water tank is full, it works great, but we are having to fill the water every 45 min. and that is using the additional water tank that we bought with this. If you can run a hose to the unit I would strongly recommend it otherwise you are going to be filling the water non-stop.

Is this review helpful?

48 inch Evaporative Cooler

Your review: They work great. They are easy to move and operate.

Is this review helpful?

cooler

Your review: this cooler is the best, we use them at off road races. You had the best price.

Is this review helpful?

Sort by: 

7 Results

There are 7 questions and 3 answers for this product.

Sort by: 

7 Results

will this unit work in a high humidity environment?

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

is the wheel itself 4" or is it 4" from the top of the plate to the bottom of the wheel?

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

Does this cooler need to be hooked up to water supply fulltime in order to operate OR can it be filled as needed, disconnected from the water supply and rolled to the area that needs to be cooled?

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

Sort by: 

7 Results

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.