Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
PortACool® 36" Evaporative Cooler Direct Drive Variable Speed - PAC2K36HPVS

Rollover image to zoom in

Click image to enlarge

See all 12 items in product family

PortACool® 36" Evaporative Cooler Direct Drive Variable Speed - PAC2K36HPVS

Item #: WB653314

Ships same day. Only 1 left, order soon Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Price: $3,403.00
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
PORT-A-COOL® EVAPORATIVE COOLER
36" Variable Speed Evaporative Cooler
Utilizes highly efficient housing design to produce effective cooling in high humidity conditions. Helps increase worker productivity by making a more comfortable work environment. Durable one-piece molded plastic polyethylene housing with leak-resistant, one-piece molded plastic internal water tank. Water supplied to internal tank through standard 3/4 hose. 4 heavy-duty plastic swivel casters (2 locking) allow portability. Energy efficient motor and pump. Heavy-duty 1/2 HP motor. Provides 2,650 sq ft. cooling area and includes a 32 gallon water tank. Optional 50 Gallon Water Tank (sold separately) is available for 36 & 48 models. UL listed. Fully assembled. 3 Year Limited Warranty on motor. Horsepower rating based upon maximum speed/load.

Portacool units provide effective and efficient methods of cooling and circulation of air in a wide variety of commercial and industrial applications, keeping workers safe and productive. Attached is a link to an OSHA Fact Sheet that lays out the risks and dangers to workers in hot environments.

Documents are in PDF format

Product Specifications

    • BRANDPortACool
    • WIDTH INCHES62 (157.48 cm)
    • DEPTH INCHES32 (81.28 cm)
    • HEIGHT INCHES67 (170.18 cm)
    • SIZE INCHES36 (91.44 cm)
    • WEIGHT LBS240 (109.09 kg)
    • ASSEMBLYAssembled
    • CONSTRUCTIONPolyethylene
    • CFM HIGH10,100
    • CFM MEDIUM--
    • CFM LOW--
    • SPEEDSVariable
    • COOLING SQ. FT.2650 (246.19 sq. m)
    • VOLTAGE115
    • AMPS6.3
    • HORSEPOWER1/2
    • CAPACITY GALLONS32 (121.13 l)
    • DECIBELS (DBA)63.8 - 82.5
    • DRIVE TYPEDirect Drive
    • DESCRIPTIONPortACool® 36" Evaporative Cooler Direct Drive Variable Speed - PAC2K36HPVS
    • APPROVALUL Listed
    • LIMITED WARRANTY YEARS1
    • MANUFACTURER PART NUMBERPAC2K36HPVS
    • SERIESClassic
Have A Question About This Product?
2 Question | 2 | Answer

Avg. Customer Rating: (3 customer reviews)

Write your own review

Sort by: 

3 Results

Buyer

Your review: We purchased several of the coolers for our production floor. The employees I've spoken with are glad to have them on days when it is 100+.

Is this review helpful?

swam cooler

Your review: this is excellent swam cooler, very powerfull.

Is this review helpful?

LOVE THIS!!!!

Your review: I manage a shop in Gainesville, & it gets extremely hot in the back. We purchased 2 of these units, & my guys couldn't be happier. When it is 100 degrees in the shop, & you turn on this cooler, it's like turning on A/C in the back.

Is this review helpful?

Sort by: 

3 Results

There are 3 questions and 2 answers for this product.

Sort by: 

3 Results

is the wheel itself 4" or is it 4" from the top of the plate to the bottom of the wheel?

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

Does this cooler need to be hooked up to water supply fulltime in order to operate OR can it be filled as needed, disconnected from the water supply and rolled to the area that needs to be cooled?

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

Sort by: 

3 Results

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.