Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
PortACool® 36" Hazardous Location Evaporative Cooler PAC2K36HZ Belt Drive Variable Speed

Rollover image to zoom in

Click image to enlarge

See all 5 items in product family

PortACool® 36" Hazardous Location Evaporative Cooler PAC2K36HZ Belt Drive Variable Speed

Item #: WB653318

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $11,134.00

Frequently Purchased Together

Product Information
Photo/Video Gallery
Customer Review
Product Q&A
PORT-A-COOL HAZARDOUS LOCATION EVAPORATIVE COOLER
36" Evaporative Cooler
This evaporative cooler is sealed to prevent sparking and accidental explosion in highly combustible areas. Swamp coolers help increase worker productivity by making a more comfortable and safe working environment. Durable one-piece molded plastic polyethylene housing with leak-resistant, one-piece molded plastic internal water tank. Water supplied to internal tank through standard 3/4" hose. Energy efficient variable speed belt drive motor and pump. This portable evaporative cooler includes 4" heavy-duty plastic swivel casters (2 with brakes) for easy mobility. Hazardous Location protection for Class 1, Division 1, Groups C & D. This 36" Evaporative Cooler features a 20 gallon water tank, 1/2HP motor and delivers 9,600 CFM. Provides a cooling area of up to 2,500 sq. ft. Horsepower rating based upon maximum speed/load.

Product Specifications

    • BRANDPortACool
    • WIDTH INCHES62 (157.48 cm)
    • DEPTH INCHES32 (81.28 cm)
    • HEIGHT INCHES67 (170.18 cm)
    • SIZE INCHES36 (91.44 cm)
    • WEIGHT LBS330 (150 kg)
    • ASSEMBLYAssembled
    • CONSTRUCTIONPolyethylene
    • CFM HIGH9,600
    • SPEEDSVariable
    • COOLING SQ. FT.2500 (232.26 sq. m)
    • VOLTAGE110 / 220
    • AMPS9.2
    • HORSEPOWER1/2
    • CAPACITY GALLONS20 (75.71 l)
    • DRIVE TYPEBelt Drive
    • DESCRIPTIONPortACool® 36" Hazardous Location Evaporative Cooler PAC2K36HZ Belt Drive V
    • LIMITED WARRANTY YEARS1
    • MANUFACTURER PART NUMBERPAC2K36HZ
    • MODEL653318

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.