Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
PortACool® 36" Evaporative Cooler PAC2K361S Belt Drive Single Speed

Rollover image to zoom in

Click image to enlarge

See all 11 items in product family

PortACool® 36" Evaporative Cooler PAC2K361S Belt Drive Single Speed

Item #: WB653307

Ships From US, Add 3-4 days For Delivery Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Product Information
Photo/Video Gallery
Customer Review
Product Q&A
PORT-A-COOL® EVAPORATIVE COOLER
36 Single Speed Evaporative Cooler
Utilizes highly efficient housing design to produce effective cooling in high humidity conditions. Helps increase worker productivity by making a more comfortable work environment. Durable one-piece molded plastic polyethylene housing with leak-resistant, one-piece molded plastic internal water tank. Water supplied to internal tank through standard 3/4 hose. 4 heavy-duty plastic swivel casters (2 locking) allow portability. Energy efficient motor and pump. Heavy-duty ½ HP motor. Provides 2,500 sq ft. cooling area and includes a 32 gallon water tank. Optional 50 Gallon Water Tank (sold separately) is available for 36 & 48 models. UL listed. Fully assembled. Horsepower rating based upon maximum speed/load.

Portacool units provide effective and efficient methods of cooling and circulation of air in a wide variety of commercial and industrial applications, keeping workers safe and productive. Attached is a link to an OSHA Fact Sheet that lays out the risks and dangers to workers in hot environments.

Documents are in PDF format

Product Specifications

    • BRANDPortACool
    • WIDTH INCHES62 (157.48 cm)
    • DEPTH INCHES32 (81.28 cm)
    • HEIGHT INCHES67 (170.18 cm)
    • SIZE INCHES36 (91.44 cm)
    • WEIGHT LBS195 (88.64 kg)
    • ASSEMBLYAssembled
    • CONSTRUCTIONPolyethylene
    • CFM HIGH9,600
    • CFM MEDIUM--
    • CFM LOW--
    • SPEEDS1
    • COOLING SQ. FT.2500 (232.26 sq. m)
    • VOLTAGE115
    • AMPS5
    • HORSEPOWER1/2
    • CAPACITY GALLONS32 (121.13 l)
    • DRIVE TYPEBelt Drive
    • DESCRIPTIONPortACool® 36" Evaporative Cooler PAC2K361S Belt Drive Single Speed
    • APPROVALUL Listed
    • LIMITED WARRANTY YEARS1
    • MANUFACTURER PART NUMBERPAC2K361S
    • MODEL653307
    • SERIESClassic
Have A Question About This Product?
2 Question | 0 | Answer

Avg. Customer Rating: (2 customer reviews)

Write your own review

Sort by: 

2 Results

Port-A-Cool

Your review: The item was received in a timely manner and worked as advertised.

Is this review helpful?

1 person found this review helpful

36 in evap cooler

Your review: We purchased three of these for our shop and they are working great. The shop hands have noticed an amazing difference in the temperature. We have already had some 90+ days and they were able to keep working with no issues unlike last year when we didn't have them. Easy set up - Easy operation.

Is this review helpful?

1 person found this review helpful

Sort by: 

2 Results

There are 2 questions and 0 answers for this product.

Sort by: 

2 Results

is the wheel itself 4" or is it 4" from the top of the plate to the bottom of the wheel?

Question Asked By: anonymous

Not Answered Yet

Answer This Question

Does this cooler need to be hooked up to water supply fulltime in order to operate OR can it be filled as needed, disconnected from the water supply and rolled to the area that needs to be cooled?

Question Asked By: anonymous

Not Answered Yet

Answer This Question

Sort by: 

2 Results

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.