Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
1/70 HP Pump for Centrifugal PortACool® Unit - PUMP-CYCLONE

1/70 HP Pump for Centrifugal PortACool® Unit - PUMP-CYCLONE

Item #: WB245947

Ships From US, Add 3-4 days For Delivery Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Product Information
Customer Review
Product Q&A
Accessories
1/70 HP Pump for Centrifugal Port-A-Cool® Unit - PUMP-CYCLONE

Submersible water pump for Port-A-Cool Cyclone 2000 and 3000 models

Product Specifications

    • LENGTH INCHES6 (15.24 cm)
    • WIDTH INCHES7 (17.78 cm)
    • DEPTH INCHES6 (15.24 cm)
    • WEIGHT LBS2 (.91 kg)
    • DESCRIPTION1/70HP Pump for Centifugal PAC Units
    • FOR USE WITHPort-A-Cool Models PACCYC02, PACCYC02A, PAC2KCYC01, PAC2KCYC01A
    • MODEL245947

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 
1 ...

1 Result

Quick service

Your review: Item arrived well packaged and on time. Thank you for your quick service.

Is this review helpful?

Sort by: 
1 ...

1 Result

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.