Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Auramist 30" Pedestal Misting Fan Oscillating and Portable AM11MF30-1

Rollover image to zoom in

Click image to enlarge

See all 6 items in product family

Auramist 30" Pedestal Misting Fan Oscillating and Portable AM11MF30-1

Item #: WB245829

Usually ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Price: $630.00
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
AURAMIST 30" OSCILLATING PEDESTAL MISTING FAN

This AuraMist Misting Fan now features a heavier gauge steel fan pole.
It Offers Superior Quality That Lasts And Helps You Save Energy And Money. Works Great Indoors as Well as Outdoors.


AuraMist revolutionary technology cools up to 30°F utilizing unparalleled nozzle technology. Misting fan uses less than 25 PSI to instantly evaporate incredibly dry water microns. This evaporative fan features No clog nozzles that uses air to create a curtain around mist as it flows through the orifice - the mist never comes into contact with the orifice and thus does not clog. 30 diameter misting fan is made with 3 steel fan blades powered by a 1/4HP ball bearing motor with permanent split capacitor. 3-speed motor features automatic thermal protection and is fully enclosed for low maintenance. Superior dry mist evaporates in inches, not feet so you don't have to worry about the floor, equipment or persons getting wet. This Auramist oscillating misting fan uses up to 80% less water with six nozzles that utilize .95 gallons per hour, compared to 2-12 gallons of standard evaporative cooling products. That's 32,000+ gallons of water saved per year 8 gallon reservior runs for 8 hours. Fully adjustable dry mist density with an easy one-touch dial. Virtually no maintenance; no pads or nozzles to replace, no motors to oil, filters to clean and includes two easy pop-in/out in-line filters. 3 diameter rubber casters for mobility to where you need it. 33 Base Width. Includes 6'L power cord. UL507 listed.

Note: Horsepower rating based upon maximum speed/load.One Year Limited Warranty.

Documents are in PDF format

Product Specifications

    • BRANDAuramist
    • HEIGHT INCHES72 (182.88 cm)
    • BLADE DIAMETER INCHES30 (76.2 cm)
    • FAN DIAMETER INCHES30 (76.2 cm)
    • WEIGHT LBS88 (40 kg)
    • COLORBlack
    • ASSEMBLYUnassembled
    • CONSTRUCTIONSteel/Plastic
    • CFM HIGH5,121
    • CFM MEDIUM4,414
    • CFM LOW3,708
    • RPM1100
    • SPEEDS3
    • MOTOR SPEEDS3
    • VOLTAGE120
    • PHASESingle
    • AMPS3.0
    • WATTS320
    • HORSEPOWER1/4
    • GALLONS PER HOUR1 (3.79 l)
    • INTERNAL WATER TANK CAPACITY GALLONS8 (30.28 l)
    • NOZZLES6
    • BLADE TYPESteel
    • TYPEOscillating
    • STYLEAdjustable Mist
    • SPECIAL FEATURES/SUGGESTED USEDry Misting
    • APPROVALUL507 Listed
    • LIMITED WARRANTY YEARS1
    • MANUFACTURER PART NUMBERAM11MF30-1
Have A Question About This Product?
4 Question | 1 | Answer

Customers Who Viewed This Also Viewed

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.