Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List

Kit Does Not Include Fan

Triangle Engineering 42" Mist Kit MK42

Triangle Engineering 42" Mist Kit MK42

Item #: WB653456

Usually ships in 5 to 8 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Price: $ 225.95

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
MISTER KITS
42" Mist Kit
Easily installs to fans for cooling and comfort. Five plastic mister nozzles provide 30-100 Micron droplets for 10 to 12 gallons per hour output. All plastic components with polyurethane tubing includes a disposable in-line filter, and in-line on/off valve. Connects to standard garden hose.

Product Specifications

    • BRANDTriangle Engineering
    • FAN DIAMETER INCHES42 (106.68 cm)
    • WEIGHT LBS3 (1.36 kg)
    • COLORBlack
    • CONSTRUCTIONPlastic/Polyurethane Tubing
    • GALLONS PER MINUTE.2 (.76 l)
    • DESCRIPTION42" Mist Kit MK42
    • MODEL653456
    • VOLTSN/A

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 
1 ...

1 Result

Not satisfied

Your review: You need to put on the web site that the mist kit is for outdoor use only. I had to send the kit back to you.

Is this review helpful?

Sort by: 
1 ...

1 Result

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.