Thermostats
Voltage
Features
Type
Length
Brand
Width
Material
Depth
Height
Color
Price
King Electric Line Voltage Programmable Thermostat K302PE Double-Pole Heat Only 120/208/240V 15A
Width
3-1/4 in
Height
4 in
Depth
2 in
Stages
1H
Width
2-1/8 in
Height
5-1/2 in
Depth
2-5/8 in
Stages
1H
Width
3-1/4 in
Height
5-1/2 in
Depth
1 in
Stages
2H / 2C Conv or 3H / 2C Heat Pump
Width
3 in
Height
5 in
Depth
1 in
Stages
1C
Width
3 in
Height
5 in
Depth
1 in
Stages
1H
Global Industrial® Thermostat, Heat Only, Line Voltage, Double Pole, With Off Position
Width
2-1/2 in
Height
4-1/2 in
Depth
1-3/4 in
Stages
1H