Fuel Valves
Availability
Fuel Type
For Use With
Voltage
Type
Brand
Width
Material
Depth
Height
Color
Price
Width
3 in
For Use With
VT VALVES
Width
3-1/2 in
For Use With
AG14 / AG24
Honeywell Dual Intermittent Pilot Gas Valve VR8304M3509, W/ 1/2"X3/4" Standard 35" Wc
Inlet Size
1/2 in
Outlet Size
3/4 in
Width
3 in
For Use With
VT VALVES
Width
3-1/2 in
For Use With
AG13 / AG23
Width
3 in
For Use With
VT VALVES
Width
3 in
For Use With
VT VALVES
Honeywell Dual Intermittent Pilot Slow Gas Valve VR8304M4507, W/ 3/4"X3/4" Standard 35" Wc
Inlet Size
3/4 in
Outlet Size
3/4 in
Width
3 in
For Use With
VT VALVES
Width
3-1/2 in
For Use With
AG13 / AG23
Erie 120V Normally Closed High Close Off Steam Actuator Without End Switch AH14B020
Width
3 in
For Use With
VS VALVES
Width
3-1/2 in
For Use With
AG13 / AG23
Width
3 in
For Use With
VS VALVES
Width
3-1/2 in
For Use With
AG14 / AG24
Width
3 in
For Use With
VS VALVES
Honeywell Dual Intermittent Pilot Gas Valve VR8204M1091, W/ 1/2"X1/2" Standard 35" Wc Straight
Inlet Size
1/2 in
Outlet Size
1/2 in
Width
3-1/2 in
For Use With
AG13 / AG23
Width
3 in
For Use With
VS VALVES
Width
3-1/2 in
For Use With
AG14 / AG24
Inlet Size
1/2 in
Outlet Size
1/2 in
Width
3 in
For Use With
VT VALVES
Width
3 in
For Use With
VS VALVES
Width
3 in
For Use With
VS VALVES
Width
4 in
Honeywell 3/4" Nptx3/4" Npt Intermittent Hot Pilot Ignition Smartvalve SV9641M4510
Inlet Size
3/4 in
Outlet Size
3/4 in
Width
3 in
For Use With
VT VALVES
Width
3 in
For Use With
VT VALVES
Inlet Size
1/2 in
Outlet Size
3/4 in
Width
3-1/2 in
For Use With
AG13 / AG23
Inlet Size
1/2 in
Outlet Size
1/2 in
Width
3 in
For Use With
VT VALVES
Width
3 in
For Use With
VT VALVES
Width
4 in
Inlet Size
3/4 in
Outlet Size
3/4 in
Width
4-1/2 in
For Use With
Standing Pilot
Honeywell Dual Intermittent Nat Gas Valve VR8204A2076, W/ 1/2"X1/2" Standard 35" Wc
Inlet Size
1/2 in
Outlet Size
1/2 in
Inlet Size
1/2 in
Outlet Size
1/2 in
Honeywell Dual Standing Pilot Gas Valve VR8300C4506, W/ 3/4"X3/4" Step 35" Wc 09" Wc
Inlet Size
3/4 in
Outlet Size
3/4 in
White-Rodgers™ Standing Pilot Gas Valve, 24v 1/2 x 3/4 With Side Tappings 36C03-333
Inlet Size
1/2 in
Outlet Size
3/4 in
Width
4-1/2 in
For Use With
Standing Pilot
Honeywell 3/4" Nptx3/4" Npt Powerpile Millivolt Gas Valve VS820A1054, W/ 35" Wc Adjustable
Inlet Size
3/4 NPT in
Outlet Size
3/4 NPT with 1/2 NPT Side Outlets in
For Use With
Self-Powered Automatic Control; Use With 750 mV Pilot Generator