Hydronic Hardware & Parts
Availability
Type
Size
Diameter
For Use With
Length
Brand
Material
Depth
Width
Height
Capacity
Price
Height
3-1/2 in
For Use With
Oil Lines
Mitco P115-2M Kwik-Check II Pressure & Cutoff Test Kit, Incl. Fittings, Gasket, Instructions & Case
Height
13 in
For Use With
Oil Burner Pumps
Height
4-1/2 in
For Use With
275, 330 Gal. Vertical & Horizontal Fuel Oil Tanks
Height
4 in
For Use With
Exact Replacement For Bacharach Fyrite Fluid
Height
3 -1/4 in
Height
1 -5/8 in
Height
1/2 in
For Use With
Gauge Glass And Valve Set
McDonnell & Miller Head Gasket For Raised Face Flange Head 150-14H, Use With 150 Series
For Use With
Series 150 w/Raised Face
Height
4 in
For Use With
General 2A-700A, SH 265-12A
McDonnell & Miller Series 157 Low Water Cut-off/Pump Controller With Maximum Differential 157S-MD
For Use With
Residential, Commercial And Industrial Low Or High Pressure Boiler Applications
For Use With
Series 25-A
Height
1/8 in
For Use With
5/8" Gauge Glass And Valve Set
Height
5 in
Height
12 in
For Use With
General 1A-25A, SH 264-48, Unifilter 77, Westwood S254
For Use With
Hydronic Control
McDonnell & Miller Replacement Head Mechanism W/Snap Switch 150S-HD, Use With 150-S Series
For Use With
Series 150
Mitco P127-25M Vac-Bolt Test Gauge, 0-30 HG Vacuum, Liquid Filled, Use W/Popular Filter Can Models
Height
11 in
For Use With
General Filters 1A-25A, Harvey 264, 264F, Mitco 264M, 264FM, Westwood S254
Height
3-1/4 in
For Use With
5/8" Gauge Glass And Valve Set
For Use With
Fuel Tanks
For Use With
Furnaces & Boiler Jackets
McDonnell & Miller Series 51-2 Mechanical Water Feeder/Low Water Cut-off 51-2, #2 Switch
Height
10-3/8 in
For Use With
Low Pressure Steam And Hot Water Boilers With Cold Water Feed
McDonnell & Miller Proportioning Low Water Cut- off Switch 7B, For 93-7B, 193-7B, 94-7B, 194-7B
For Use With
Series 93-7B, 193-7B, 94-7B, 194-7B
McDonnell & Miller Series 69 Low Water Cut-off 269, 2-1/4" Insertion, Mechanical, For Steam Boilers
For Use With
Steam Boilers
Height
0 in
For Use With
All Oil Tanks
For Use With
Series 93, 193
Height
11-1/2 in
For Use With
General Purpose Applications With Medium And High Velocity Requirements
Height
1 in
For Use With
Horizontal Taco Circulators
Height
1/2 in
For Use With
Gauge Glass And Valve Set
McDonnell & Miller Cartridge and Strainer Kit 310453 Use With Series 101A, 47, 247, 847
For Use With
Series 101A, 47, 247, 847
Height
11-13/16 in
For Use With
Boiler Receiver Tanks
Height
1 in
For Use With
Steam Boilers
Honeywell V8043E1012 - Motorized Zone Valve, 3/4 inch 24V Sweat Connection Low Voltage w/3.5 Cv cap.
For Use With
Hydronic Control
Height
3 -1/2 in
Height
10-1/2 in
For Use With
Steam And Hot Water Boilers
For Use With
Fuel Pumps
Height
1 in
For Use With
CO2 Blow Out Gun
Height
3 -1/2 in
Height
2 in
McDonnell & Miller Series 69 Low Water Cut-off 369, 1-3/4" Insertion, Mechanical, For Steam Boilers
For Use With
Steam Boilers
For Use With
Fuel Tanks