Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Slant-Fin Steam Gas Boiler GXHA120EDPZ - 120000 BTU

Rollover image to zoom in

Click image to enlarge

See all 2 items in product family

Slant-Fin Steam Gas Boiler GXHA120EDPZ - 120000 BTU

Item #: WBB306670

Usually ships in 3 to 6 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 3,599.00
Product Information
Customer Review
Product Q&A
Slant Fin Steam Gas Boiler 73 MBTU

Galaxy is a highly reliable natural draft boiler that means. It connects to a chimney and needs no fans nor power combustion devices, making it a simple and reliable boiler. Its cast-iron design is recognized by heating professionals everywhere as the longest lasting, most durable heat exchanger material. Galaxy's cast-iron heat exchanger sections are joined together with durable metal push nipples. Specially shaped thermal pins promote efficient heat transfer. With fewer components, there's less chance of losing your heat because of component failure. The boiler heats quickly, sending warmth to radiators throughout your home within moments of your thermostat's call for heat. Galaxy boilers are so reliable, they are backed by a lifetime limited hot water or 10 year steam warranty. Must be installed by a licensed contractor. Check local and state building codes prior to installation

Documents
Documents

Documents are in PDF format

Product Specifications

    • BRANDSlant Fin
    • WIDTH INCHES24-1/2 (62.23 cm)
    • DEPTH INCHES16-1/2 (41.91 cm)
    • HEIGHT INCHES37-7/8 (96.2 cm)
    • COLOR FINISHBlue
    • CONSTRUCTIONCast Iron
    • FUEL TYPENatural Gas
    • IGNITION TYPEElectronic
    • VENT DIAMETER INCHES6 (15.24 cm)
    • WEIGHT LBS350 (159.09 kg)
    • INPUT BTU120000
    • OUTPUT BTU73000
    • EFFICIENCY RATING % (AFUE)80.1
    • LIMITED WARRANTY YEARS10
    • MANUFACTURER'S PART NUMBERGXHA120EDPZ
    • APPROVALAGA Design Certified
Have A Question About This Product?
2 Question | 0 | Answer

Avg. Customer Rating: (0 customer reviews)

Write your own review

There are 0 questions and 0 answers for this product.

Sort by: 
...  

0 Result

How many pounds per hour of steam can this boiler produce?

Question Asked By: LOU , June 04, 2015

Not Answered Yet

Answer This Question

Does this boiler have an autofeeder? Can this heat a 4 floor/2 family home?

Question Asked By: Krazy , Brooklyn, NY , November 14, 2012

Not Answered Yet

Answer This Question

Sort by: 
...  

0 Result

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.