Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Slant-Fin Hot Water Oil-Fired Boiler Without Tankless Coil TR-40-P - 252000 BTU

Rollover image to zoom in

Click image to enlarge

See all 4 items in product family

Slant-Fin Hot Water Oil-Fired Boiler Without Tankless Coil TR-40-P - 252000 BTU

Item #: WBB306661

Usually ships in 3 to 6 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 4,544.00
Product Information
Customer Review
Product Q&A
Slant Fin Oil Boiler Without Tankless Coil 170 Mbtu

Performance, durability and versatility rank Slant/Fin's Intrepid among the world's best oil boilers. Intrepid is a full-featured oil boiler with options for tankless heaters. All feature simplified maintenance. Energy Star models with 86% AFUE. Exceptionally low draft loss to ensure excellent performance across a broad range of chimney and draft conditions. More BTU's per section than ordinary boilers. Must be installed by a licensed contractor. Check local and state building codes prior to installation.

Documents
Documents

Documents are in PDF format

Product Specifications

    • BRANDSlant Fin
    • WIDTH INCHES31 (78.74 cm)
    • DEPTH INCHES25 (63.5 cm)
    • HEIGHT INCHES31-7/8 (80.96 cm)
    • COLOR FINISHBlue
    • CONSTRUCTIONCast Iron
    • D.O.E. CAPACITY MBH195 / 218
    • FIRING RATE GPH1.60 / 1.80
    • FUEL TYPENumber 2 Fuel Oil
    • DESCRIPTIONBoiler Only
    • VENT DIAMETER INCHES7 (17.78 cm)
    • INPUT BTU224000 / 252000
    • OUTPUT BTU170000
    • OUTPUT NET IBR MBH170 / 190
    • EFFICIENCY RATING % (AFUE)84.0 / 83.33
    • LIMITED WARRANTY YEARSLifetime
    • APPROVALAGA Design Certified
    • MANUFACTURER'S PART NUMBERTR-40-P
Have A Question About This Product?
0 Question | 0 | Answer

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.