Slant-Fin Natural Gas Boiler S-90-EDP - 90000 BTU

Rollover image to zoom in

Click image to enlarge

See all 5 items in product family

Slant-Fin Natural Gas Boiler S-90-EDP - 90000 BTU

Item #: WBB306664

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Price: $3,013.00
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
SLANT/FIN® SENTRY® GAS BOILERS
66,000 BTU Output Rated 113 Lineal Ft.
Slant/Fin® Sentry® gas boilers feature a lower profile to make installation easy. These efficient gas boilers save up to 30% or more on fuel bills compared to a typical old boiler operating at 60% efficiency. Ideal for a wide variety of gas boiler requirements, as a replacement or for new installations. Fits into replacement sites with low chimney breeching or low overhead clearance. Ensures uniform heat transfer with less thermal strain and metal fatigue. Reliable natural draft boiler is made with a cast iron heat exchanger and built-in air separator. Utilizes stainless steel burners, gas orifices and manifold assembly. Metal push nipples expand and contract with the individual boiler section they connect to prevent leaks. AFUE up to 83% efficiency. Low profile boiler with integral draft hood fits sites with clearance as low as 38-1/2. Heavy duty electronic damper packaged maximizes efficiency. Made using an insulated, heavy gauge aluminized steel base with a pressure/temperature gauge and circulator pump. Includes rollout safety switch, drain cock, ASME rate pressure relief valve and pilot adjustment. CSA certified. Tested under US Department of Energy procedures. Must be installed by a licensed contractor. Check local and state building codes prior to installation. Limited Lifetime Warranty.

Documents
Documents

Documents are in PDF format

Product Specifications

    • BRANDSlant Fin
    • WIDTH INCHES20-5/8 (52.39 cm)
    • DEPTH INCHES19-3/4 (50.17 cm)
    • HEIGHT INCHES32-7/16 (82.39 cm)
    • COLOR FINISHBlue
    • CONSTRUCTIONCast Iron
    • FUEL TYPENatural Gas
    • VENT DIAMETER INCHES5 (12.7 cm)
    • WEIGHT LBS267 (121.36 kg)
    • INPUT BTU90000
    • OUTPUT BTU66000
    • EFFICIENCY RATING % (AFUE)82.3
    • APPROVALCSA Listed
    • LIMITED WARRANTY YEARSLifetime
    • MANUFACTURER'S PART NUMBERS-90-EDP
Have A Question About This Product?
2 Question | 0 | Answer

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 

1 Result

SlantFin boiler

Your review: This was a turn key product, get in and go. Installed it within 3.5hrs and everything worked accordingly as planned with help lifting it outta the truck. I had one that was around 20yrs old and exterior parts were starting to wear down so instead of servicing it to death with services I purchased a new one. Great Boiler/Furnace can't go wrong

Is this review helpful?

Sort by: 

1 Result

There are 1 questions and 0 answers for this product.

Sort by: 

1 Result

What is the shipping cost to Anchorage, Alaska? Zip 99504

Question Asked By: anonymous

Not Answered Yet

Answer This Question

Is this adaptable to propane? If it is how much is the kit?

Question Asked By: Danny , Warrenton, Va. , January 06, 2012

Not Answered Yet

Answer This Question

Sort by: 

1 Result