Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Fasco 3.3" Shaded Pole Draft Inducer Blower, A170, 115 Volts 2800 RPM

Rollover image to zoom in

Click image to enlarge

See all 10 items in product family

Fasco 3.3" Shaded Pole Draft Inducer Blower, A170, 115 Volts 2800 RPM

Item #: WBB187515

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Price: $277.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Fasco 3.3" Shaded Pole Draft Inducer Blower - 115 Volts 2800 RPM
  • Shaded Pole
  • 60 HZ
  • Automatic Overload
  • Single Phase
  • Horsepower rating based upon maximum speed/load
  • Made in the USA

Product Specifications

    • BRANDFasco
    • DIAMETER INCHES3.3 (8.38 cm)
    • CFM HIGH--
    • RPM2800
    • SPEEDS1
    • VOLTAGE115
    • PHASE1
    • HERTZ (HZ)60
    • AMPS2.3
    • HORSEPOWER--
    • OVERLOADAutomatic
    • ROTATIONCW
    • BEARING TYPESleeve
    • ENCLOSURE TYPEOpen
    • MOTOR TYPEShaded Pole
    • APPROVALUL and CSA
    • MANUFACTURER'S PART NUMBERA170

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 
1 ...

1 Result

title

Your review: motor runs hot. May have to request a replacement later.

Is this review helpful?

Sort by: 
1 ...

1 Result

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.