Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
A.O. Smith 3.3" Shaded Pole Draft Inducer Blower, 9454 3000 RPM 115 Volts

Rollover image to zoom in

Click image to enlarge

See all 8 items in product family

A.O. Smith 3.3" Shaded Pole Draft Inducer Blower, 9454 3000 RPM 115 Volts

Item #: WBB187442

Usually ships in 3 to 6 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Price: $ 198.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
A.O. Smith 3.3" Shaded Pole Draft Inducer Blower - 3000 RPM 115 Volts
  • Shaded Pole
  • Stainless steel shaft
  • 60 HZ
  • Automatic Overload
  • Horsepower rating based upon maximum speed/load

Product Specifications

    • BRANDA.O. Smith
    • DIAMETER INCHES3.3 (8.38 cm)
    • CFM HIGH85
    • RPM3000
    • SPEEDS1
    • VOLTAGE115
    • HERTZ (HZ)60
    • AMPS1.1
    • HORSEPOWER1/50
    • OVERLOADAutomatic
    • ROTATIONCW
    • BEARING TYPESleeve
    • ENCLOSURE TYPEOpen
    • MOTOR TYPEShaded Pole
    • APPROVALUL and CSA
    • MANUFACTURER'S PART NUMBER9454

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 
1 ...

1 Result

Recent Purchase A.O. Smith Blower

Your review: Prompt, Professional service. Highly recommended by Munster Abbey Boarding & Breeding Kennels.

Is this review helpful?

Sort by: 
1 ...

1 Result

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.