Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Fasco Centrifugal Blower, A082, 115 Volts 2800 RPM

Rollover image to zoom in

Click image to enlarge

See all 19 items in product family

Fasco Centrifugal Blower, A082, 115 Volts 2800 RPM

Item #: WBB187592

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $176.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Fasco Centrifugal Blower - 115 Volts 2800 RPM
  • Features Sleeve Bearings
  • Made in the USA

Product Specifications

    • BRANDFasco
    • CFM HIGH75
    • RPM2800
    • VOLTAGE115
    • PHASE1
    • HERTZ (HZ)60
    • AMPS0.95
    • BEARING TYPESleeve
    • APPROVALUL and CSA
    • MANUFACTURER'S PART NUMBERA082

Avg. Customer Rating: (0 customer reviews)

Write your own review

There are 0 questions and 0 answers for this product.

Sort by: 
...  

0 Result

what is the recommended control switch for the B47120 blower, and is the switch available through your company?

Question Asked By: james , April 13, 2016

Not Answered Yet

Answer This Question

What are the overall dimensions of the unit? It's weight? And the dimensions of the air exhaust?

Question Asked By: anonymous

Not Answered Yet

Answer This Question

Sort by: 
...  

0 Result

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.