Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Continental Fan KRD-09-1/4-1 Radial Blade Blowers Direct Drive KRD-09-1/4-1 Single Phase 880 CFM
See all 4 items in product family

Continental Fan KRD-09-1/4-1 Radial Blade Blowers Direct Drive KRD-09-1/4-1 Single Phase 880 CFM

Item #: WB245906

Usually ships in 23 to 26 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 850.00
Product Information
Customer Review
Product Q&A
Accessories
DIRECT DRIVE RADIAL BLADE CENTRIFUGAL FANS
Single Phase - 880 CFM
Self cleaning radial blade blowers are suitable for applications where air conditioning dirt, lint and foreign materials are commonly found. Ideal for small kitchen hoods where grease filters may or not be installed. Centrifugal blower fans are made of welded 16 gauge steel housing and motor base. Dynamically balanced cast aluminum wheels have a self-cleaning design for efficient operation. Field adjustable CW bottom horizontal discharge is rotatable to 8 positions. Polyester powder coat finish. Horsepower rating based upon maximum speed/load.

Product Specifications

    • BRANDContinental Fan
    • LENGTH INCHES14-29/32 (37.86 cm)
    • WIDTH INCHES14-1/2 (36.83 cm)
    • HEIGHT INCHES16-13/64 (41.16 cm)
    • DISCHARGE OUTSIDE WIDTH X HEIGHT INCHES6-1/2x10-13/16
    • INLET DIAMETER INCHES9 (22.86 cm)
    • WHEEL BORE DIAMETER INCHES5/8 (1.59 cm)
    • COLOR FINISHGray
    • ASSEMBLYAssembled
    • CONSTRUCTIONSteel
    • IMPELLER CONSTRUCTIONCast Aluminum
    • CFM HIGH880
    • RPM1750
    • VOLTAGE115 / 230
    • PHASE1
    • HERTZ (HZ)60
    • HORSEPOWER1/4
    • MOTOR FRAME56
    • ROTATIONCW to 8 Positions
    • DECIBELS (DBA)69 @ 5'
    • MOTOR TYPETEFC
    • LIMITED WARRANTY YEARS1
    • MODEL245906

Avg. Customer Rating: (0 customer reviews)

Write your own review

There are 0 questions and 1 answers for this product.

Sort by: 
...  

0 Result

General item information?

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

Sort by: 
...  

0 Result

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.