Ozone Generator 40000 Cubic Ft
See all 5 items in product family

Ozone Generator 40000 Cubic Ft

Item #: WB607213

Usually ships in 2 to 5 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 941.00

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
OZONE GENERATOR
QT Cyclone
These commercial grade ozone generators safely eliminate smoke, food, mildew and garbage odors and reduce air born particles such as dust and mold spores. Designed to handle the worst odor problems including garbage and sewer odors, fire and flood odors, and paint odors. Designed to protect electrical components from environment for longer life. Aluminum housing with gray powder coat finish. Includes sporax treated filters that eliminate wide range of airborne bacteria. Can be run continuously and controlled with a countdown timer to run unit for 1/4, 1/2, 2 or 4 hours overnight when facility is unoccupied. 120V. 5 Year Limited Warranty.

Product Specifications

    • WIDTH INCHES7-1/2 (19.05 cm)
    • DEPTH INCHES11-3/4 (29.85 cm)
    • HEIGHT INCHES8-3/4 (22.23 cm)
    • CFM HIGH135
    • COVERAGE SQUARE FEET5,000
    • VOLTAGE120
    • AMPS0.5
    • WATTS60
    • OUTPUT340/1250
    • LIMITED WARRANTY YEARS5