Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
TPI 108 Variable Speed Air Curtain CFHD108 3/4 HP 8016 CFM 12' Max Door Height
See all 14 items in product family

TPI 108 Variable Speed Air Curtain CFHD108 3/4 HP 8016 CFM 12' Max Door Height

Item #: WB795787

Usually ships in 14 to 17 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 4,059.00

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
VARIABLE SPEED AIR CURTAINS
For use above entry doors and industrial warehouse doors. Creates an invisible barrier to prevent dust, dirt, fumes and insects from infiltrating into work environments and keeps space temperatures constant. Prevents loss of cool air and maintains a clean environment. 20 gauge rigid steel housing. Powder coated epoxy paint finish. Heavy-duty PSC, direct drive motor is permanently lubricated and has thermal overload protection for long life. Double insulation protection for quiet operation. Includes SCR speed controller for air volume control. Adjustable discharge vanes extend entire width of unit for optimum air flow. 115V. UL listed. 3/4 HP Models for doorways up to 12’H. Note: 108" Unit consists of three 36" units, each with its own power cord.

For Heater Modules, which turn Air Curtains into Temperature Control Units, Click Here.

Click here to view the user manual.

Product Specifications

    • BRANDTPI
    • WIDTH INCHES108 (274.32 cm)
    • DEPTH INCHES12-1/2 (31.75 cm)
    • HEIGHT INCHES16-3/4 (42.55 cm)
    • DOOR WIDTH INCHES108 (274.32 cm)
    • MAXIMUM DOORWAY HEIGHT FEET12 (3.66 m)
    • COLOR FINISHWhite
    • ASSEMBLYAssembled
    • CFM HIGH8016
    • CFM LOW2457
    • RPM1689/603
    • VOLTAGE115
    • AMPS13.2
    • WATTS1809/576
    • HORSEPOWER3/4
    • HEATING OPTIONUnheated
    • DECIBELS (DB)69
    • APPROVALUL Listed
    • LIMITED WARRANTY YEARS1
    • MANUFACTURER'S PART NUMBERCFHD108
    • MODEL795787
    • DOOR HEIGHT FEET12 (3.66 m)

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.