Fireplace Accessories
For Use With
Features
Type
Length
Brand
Depth
Material
Width
Height
Color
Price
Width
40 in
Height
3/8 in
Material
Steel
Width
8-1/4 in
Height
29 in
Material
Steel
Width
13-1/2 in
Height
49 in
Material
Steel
Width
43-1/2 in
Height
33 in
Material
Steel
Width
37-1/2 in
Height
30 in
Material
Steel
Width
13 in
Height
45 in
Material
Steel
Pleasant Hearth Fireplace Grate, BG5-184EM, 18"W, 1/2" Steel, 4 Bars, Ember Retainer
Width
18 in
Height
7 in
Material
Steel
Width
5 in
Height
19-1/4 in
Material
Steel
Width
21 in
Height
26 in
Material
Vinyl
Width
24 in
Height
7 in
Material
Steel
Width
37-1/2 in
Height
33 in
Material
Steel
Pleasant Hearth Fireplace Grate, BG5-215EM, 21"W 1/2" Steel, 5 Bars, Ember Retainer
Width
21 in
Height
7 in
Material
Steel
Pleasant Hearth 12' Log Storage Rack Full Cover - Weathered-Resistant Polyester LC6-12LC
Width
24 in
Height
42 in
Material
Polyester
Width
27 in
Height
7 in
Material
Steel
Pleasant Hearth Fireplace Grate, BG5-245EM, 24"W, 1/2" Steel, 5 Bars, Ember Retainer
Width
24 in
Height
7 in
Material
Steel
Width
52 in
Height
31 in
Material
Steel
Width
6-1/2 in
Height
15 in
Material
Steel
Width
14 in
Height
48 in
Material
Steel
Width
14 in
Height
48 in
Material
Steel
Width
18 in
Height
7 in
Material
Steel
Width
36 in
Height
7 in
Material
Steel
Pleasant Hearth Fenwick Fireplace Glass Door Oil Rubbed Bronze FN-5701 37-1/2"L x 33"H
Width
37-1/2 in
Height
33 in
Material
Steel
Pleasant Hearth Arrington Fireplace Glass Door Black With Gold Trim AR-1020 37-1/2"L x 30"H
Width
37-1/2 in
Height
30 in
Material
Steel
Width
43-1/2 in
Height
33 in
Material
Steel
Pleasant Hearth Fenwick Fireplace Glass Door Oil Rubbed Bronze FN-5702 43-1/2"L x 33"H
Width
43-1/2 in
Height
33 in
Material
Steel
Width
37-1/2 in
Height
33 in
Material
Steel
Pleasant Hearth Arrington Fireplace Glass Door Black With Gold Trim AR-1022 43-1/2"L x 33"H
Width
43-1/2 in
Height
33 in
Material
Steel
Width
37-1/2 in
Height
33 in
Material
Steel
Pleasant Hearth Fenwick Fireplace Glass Door Oil Rubbed Bronze FN-5700 37-1/2"L x 30"H
Width
37-1/2 in
Height
30 in
Material
Steel
Width
37-1/2 in
Height
30 in
Material
Steel
Width
37-1/2 in
Height
30 in
Material
Steel
Width
8-13/16 in
Height
32-1/2 in
Material
Steel