Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Plastek ESD Stackable and Nesting Wire Corner Super Tek-Tray, 23-3/4"L x 18-1/2"W x 2-5/16"H

Rollover image to zoom in

Click image to enlarge

See all 14 items in product family

Plastek ESD Stackable and Nesting Wire Corner Super Tek-Tray, 23-3/4"L x 18-1/2"W x 2-5/16"H

Item #: WBB1110594

Usually ships in 7 to 10 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 112.95
Product Information
Customer Review
Product Q&A
Accessories
Plastek ESD Stackable and Nesting Wire Corner Super Tek-Tray, 23-3/4"L x 18-1/2"W x 2-5/16"H

Features:
  • Convenient storage tray made of conductive material, providing reliable path-to-ground
  • Includes steel wire frame which allows trays to stack, improving productivity and saving valuable space
  • Static dissipative foam bottom provides ESD and shock protection
  • Product ships assembled
  • Static Dissipative Foam bottom laminated to Plastek™
  • Conductive 10E2 - 10E4 ohm material provides reliable path-to-ground
  • Superior strength and durability; made from extruded, high impact polypropylene materials
  • Chemical and moisture resistant
  • Ideal for use where corrugated and/or paper products cannot be used
  • Economical alternative to injection molded products
  • Reusable, ensuring best value
  • Made in the United States of America


Product Specifications

    • LENGTH INCHES23-3/4 (60.33 cm)
    • WIDTH INCHES18-1/2 (46.99 cm)
    • HEIGHT INCHES2-5/16 (5.87 cm)
    • COLOR FINISHBlack
    • ASSEMBLYAssembled
    • BRANDProtektive Pak
    • CONSTRUCTIONPolypropylene
    • INSIDE HEIGHT INCHES2-1/2 (6.35 cm)
    • INSIDE LENGTH INCHES22-3/4 (57.79 cm)
    • INSIDE WIDTH INCHES17-1/2 (44.45 cm)
    • LIMITED WARRANTY1 Year
    • MANUFACTURERS PART NUMBER39161
    • PACKAGE QUANTITY1
    • SERIESPlastek
    • STACK AND/OR NESTStack and Nest
    • STYLETek Trays
    • TEMPERATURE TOLERANCE-17 to 230 °F
    • TYPEESD Trays
    • WEIGHT LBS2.8 (1.27 kg)

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.