Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Cambro 825CWNR401 - Plate Narrow Rim, 8 1/4",  Slate Blue - Pkg Qty 48
See all 32 items in product family

Cambro 825CWNR401 - Plate Narrow Rim, 8 1/4", Slate Blue - Pkg Qty 48

Item #: WBB174317

Usually ships in 21 to 24 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$4.12 each

Sold in packages of 48

Price: $197.76
Product Information
Customer Review
Product Q&A
Cambro 825CWNR401 - Plate Narrow Rim, 8 1/4", Slate Blue

PLATE DW NRWRM 8 1/4" - Slate Blue

Made of virtually unbreakable polycarbonate for long lasting durability. Textured surface is stain, odor and scratch-resistant. National Sanitation Foundation approved for food service. Ideal for schools, cafeterias, day care centers and healthcare facilities. Type is Narrow Rim Plate. Shape is Round. Color is Slate Blue. Package quantity is 48. 5 Year Limited Warranty.



Product Specifications

    • BRANDCambro
    • MANUFACTURERS PART NUMBER825CWNR401
    • TYPENarrow Rim Plate
    • TYPENarrow Rim Plate
    • COLOR FINISHSlate Blue
    • WIDTH INCHES--
    • PACKAGE QUANTITY48 Case Pack Ea.
    • CONSTRUCTIONPolycarbonate
    • LENGTH INCHES--
    • DIAMETER INCHES8-1/4 (20.96 cm)
    • SHAPERound

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.