Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Cambro D8609 - Tumbler Delmar, 8 Oz., Light Amber - Pkg Qty 36
See all 339 items in product family

Cambro D8609 - Tumbler Delmar, 8 Oz., Light Amber - Pkg Qty 36

Item #: WBB174271

Usually ships in 7 to 10 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$1.25 each

Sold in packages of 36

Price: $45.00
Product Information
Customer Review
Product Q&A
Cambro D8609 - Tumbler Delmar, 8 Oz., Light Amber

This Light Amber colored Del Mar Tumblers have a Crackled glass look features the lightweight handling of plastic. It has a thick sturdy base and rolled rim edge for added stability and is made of impact resistant SAN plastic.

Product Specifications

    • BRANDCambro
    • MANUFACTURERS PART NUMBERD8609
    • TYPETumbler
    • CAPACITY8 Oz.
    • HEIGHT INCHES2-5/8 (6.67 cm)
    • STYLEDel Mar®
    • COLOR FINISHLight Amber
    • PACKAGE QUANTITY36
    • CONSTRUCTIONPolycarbonate
    • SHAPERound
    • DIAMETER INCHES4-3/16 (10.64 cm)

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.