Item in product family


Item in product family

Call us 7 days a week


Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Cambro 1600P409 - Tumbler, Colorware, 16 Oz., 72 Qty.,  Blush - Pkg Qty 72
See all 377 items in product family

Cambro 1600P409 - Tumbler, Colorware, 16 Oz., 72 Qty., Blush - Pkg Qty 72

Item #: WBB174445

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$1.52 each

Sold in packages of 72

Price: $ 109.44
Product Information
Product Q&A
Cambro 1600P409 - Tumbler, Colorware, 16 Oz., 72 Qty., Blush

This Blush colored Colorware Tumblers is ideal for casual dining. Textured on the outside to resist scratching, it is made of impact resistant SAN & has an interior stacking lugs for easy storing & also comes with a Sani-Rim lip that provides a sanitary drinking surface.

Product Specifications

    • BRANDCambro
    • TYPETumbler
    • CAPACITY16.4 Oz.
    • HEIGHT INCHES5-3/4 (14.61 cm)
    • STYLEColorware®
    • CONSTRUCTIONPolycarbonate
    • DIAMETER INCHES3-1/8 (7.94 cm)
    • SHAPERound

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.