Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Cambro 1200P2152 - Tumbler, Colorware, 12  Oz., 24 Qty.,  Clear - Pkg Qty 24
See all 352 items in product family

Cambro 1200P2152 - Tumbler, Colorware, 12 Oz., 24 Qty., Clear - Pkg Qty 24

Item #: WBB174357

Usually ships in 21 to 24 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$1.37 each

Sold in packages of 24

Price: $32.88
Product Information
Customer Review
Product Q&A
Cambro 1200P2152 - Tumbler, Colorware, 12 Oz., 24 Qty., Clear

This Clear colored Colorware Tumblers is ideal for casual dining. Textured on the outside to resist scratching, it is made of impact resistant SAN & has an interior stacking lugs for easy storing & also comes with a Sani-Rim lip that provides a sanitary drinking surface.

Product Specifications

    • BRANDCambro
    • MANUFACTURERS PART NUMBER1200P2152
    • TYPETumbler
    • CAPACITY12.6 Oz.
    • HEIGHT INCHES5-3/16 (13.18 cm)
    • STYLEColorware®
    • COLOR FINISHClear
    • PACKAGE QUANTITY24
    • CONSTRUCTIONImpact Resistant SAN
    • DIAMETER INCHES2-3/16 (5.56 cm)
    • SHAPERound

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.