Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Aero Manufacturing 2EG-2430 30"W x 24"D Equipment Stand with Galvanized Undershelf
See all 16 items in product family

Aero Manufacturing 2EG-2430 30"W x 24"D Equipment Stand with Galvanized Undershelf

Item #: WBB205513

Usually ships in 21 to 24 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 512.00
Product Information
Customer Review
Product Q&A
Equipment Stand with Galvanized Undershelf 30"W x 24"D

This Stainless Steel Equipment Stand is made with a 14 Gauge, Type 304 stainless steel top. Top has 2" turn down on 1 side and 2" backsplash on 3 sides. Includes an 18 gauge galvanized steel lower shelf. Built with sturdy 1-5/8" diameter x 16 gauge galvanized steel legs. Legs include 1" adjustable metal feet. Welded construction provides extra strength and durability. Polished to a # 4 blended finish. Measures 30"W x 24"D. NSF® Listed.

Product Specifications

    • WIDTH INCHES30 (76.2 cm)
    • DEPTH INCHES24 (60.96 cm)
    • ASSEMBLYUnassembled
    • CONSTRUCTION14GA 304 Type Stainless Steel
    • GAUGE14
    • TOP CONSTRUCTION14 Gauge/ 304 Series
    • BRANDAero Manufacturing
    • CAPACITY CUBIC FEET11 (.31 cu. m)
    • LEG QUANTITY4
    • TUBE DIAMETER INCHES1-5/8 (4.13 cm)

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.