Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Aero Manufacturing ACB-860 60"W x 8"D Adjustable Maple Cutting Board for Equipment Stand
See all 16 items in product family

Aero Manufacturing ACB-860 60"W x 8"D Adjustable Maple Cutting Board for Equipment Stand

Item #: WBB205454

Usually ships in 21 to 24 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

{{myData}}

{{myData1}}

{{myData2}}

Price: $ 322.95
Product Information
Customer Review
Product Q&A
Accessories
Adjustable Maple Cutting Board for Equipment Stand 60"W x 8"D

This 1-1/4" Maple cutting board measures 60"W x 8"D. Includes stainless steel support arms that attach to legs of Equipment Stand (sold separately). Cutting board hooks on to table top to provide a convenient butcher block front that is ideal for kitchens.

Product Specifications

    • WIDTH INCHES60 (152.4 cm)
    • DEPTH INCHES8 (20.32 cm)
    • ASSEMBLYUnassembled
    • CONSTRUCTION1-1/4" Maple
    • CAPACITY CUBIC FEET2 (.06 cu. m)
    • BRANDAero Manufacturing

Avg. Customer Rating: (0 customer reviews)

Write your own review

There are 0 questions and 1 answers for this product.

Sort by: 
...  

0 Result

What's is the proper care method for stainless steel?

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

Sort by: 
...  

0 Result

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.