Aero Manufacturing 2TSB-2484 84"W x 24"D Stainless Steel Workbench 4" Backsplash SS Undershelf
See all 391 items in product family

Aero Manufacturing 2TSB-2484 84"W x 24"D Stainless Steel Workbench 4" Backsplash SS Undershelf

Item #: WBB203853

Usually ships in 15 to 18 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Price: $ 1,323.00
Product Information
Customer Review
Product Q&A
Premium Workbench 4" Backsplash SS Undershelf 84"W x 24"D

This Stainless Steel Workbench with 4" Backsplash features a 14GA 304 Type Stainless Steel Top measuring 84"W x 24"D. Includes an 18 gauge 430 series stainless steel steel lower shelf. Tubular legs are 1-5/8" O.D. 16 gauge stainless steel, complete with 1" adjustable impact resistant, metal feet. Stainless steel benches are sound deadened to resist vibration with 1-7/8" hemmed safety edges. Lower shelf is fully adjustable. Fully welded gussets for extra rigidity. NSF® Listed.

Product Specifications

    • WIDTH INCHES84 (213.36 cm)
    • DEPTH INCHES24 (60.96 cm)
    • HEIGHT INCHES35 (88.9 cm)
    • ASSEMBLYUnassembled
    • GAUGE14
    • MANUFACTURERS PART NUMBER2TSB-2484
    • TOP CONSTRUCTION14 Gauge/ 304 Series
    • LEG QUANTITY6
    • BRANDAero Manufacturing
    • TUBE DIAMETER INCHES1-5/8 (4.13 cm)
    • CAPACITY CUBIC FEET16 (.45 cu. m)
    • TOP SERIES304
    • BACKSPLASH HEIGHT INCHES4 (10.16 cm)

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 
1 ...

1 Result

workbench 84"

Your review: In a food processing plant it is essential to have quality product and with the Global industrial stainless steel tables this is possible.

Is this review helpful?

Sort by: 
1 ...

1 Result