Aero Manufacturing 2TSBX-36132 132"W x 36"D Stainless Steel Workbench 4" Backsplash and Crossbracing
See all 391 items in product family

Aero Manufacturing 2TSBX-36132 132"W x 36"D Stainless Steel Workbench 4" Backsplash and Crossbracing

Item #: WBB203612

Usually ships in 15 to 18 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $2,536.00
Product Information
Customer Review
Product Q&A
Accessories
Premium Workbench 4" Backsplash Legs and Crossbracing 132"W x 36"D

This Stainless Steel Workbench with 4" Backsplash, Stainless Steel Legs and Crossbracing features a 14GA 304 Type Stainless Steel Top measuring 132"W x 36"D. Crossbracing is 1-1/4" O.D. 16 gauge stainless steel. Tubular legs are 1-5/8" O.D 16 gauge stainless steel, complete with 1" adjustable impact resistant, metal feet. Stainless steel benches are sound deadened to resist vibration with 1-7/8" hemmed safety edges. Fully welded gussets for extra rigidity. NSF® Listed.

Product Specifications

    • WIDTH INCHES132 (335.28 cm)
    • DEPTH INCHES36 (91.44 cm)
    • HEIGHT INCHES35 (88.9 cm)
    • ASSEMBLYUnassembled
    • GAUGE14
    • MANUFACTURERS PART NUMBER2TSBX-36132
    • TOP CONSTRUCTION14 Gauge/ 304 Series
    • BACKSPLASH HEIGHT INCHES4 (10.16 cm)
    • TUBE DIAMETER INCHES1-5/8 (4.13 cm)
    • LEG QUANTITY6
    • TOP SERIES304
    • BRANDAero Manufacturing
    • CAPACITY CUBIC FEET22 (.62 cu. m)