Aero Manufacturing 2TGBX-36108 108"W x 36"D Stainless Steel Workbench 4" Backsplash Galv.
See all 391 items in product family

Aero Manufacturing 2TGBX-36108 108"W x 36"D Stainless Steel Workbench 4" Backsplash Galv.

Item #: WBB203337

Usually ships in 15 to 18 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 1,717.00
Product Information
Customer Review
Product Q&A
Accessories
Premium Workbench 4" Backsplash Galv. 108"W x 36"D

This Stainless Steel Workbench with 4" Backsplash, Galvanized Steel Legs and Crossbracing features a 14GA 304 Type Stainless Steel Top measuring 108"W x 36"D. Crossbracing is 1-1/4" O.D. 16 gauge galvanized steel. Tubular legs are 1-5/8" O.D 16 gauge galvanized steel, complete with 1" adjustable impact resistant, plastic feet. Stainless steel benches are sound deadened to resist vibration with 1-7/8" hemmed safety edges. Fully welded gussets for extra rigidity. NSF® Listed.

Product Specifications

    • WIDTH INCHES108 (274.32 cm)
    • DEPTH INCHES36 (91.44 cm)
    • HEIGHT INCHES35 (88.9 cm)
    • ASSEMBLYUnassembled
    • GAUGE14
    • MANUFACTURERS PART NUMBER2TGBX-36108
    • TOP CONSTRUCTION14 Gauge/ 304 Series
    • LEG QUANTITY6
    • CAPACITY CUBIC FEET18 (.51 cu. m)
    • BRANDAero Manufacturing
    • TOP SERIES304
    • TUBE DIAMETER INCHES1-5/8 (4.13 cm)
    • BACKSPLASH HEIGHT INCHES4 (10.16 cm)

Avg. Customer Rating: (0 customer reviews)

Write your own review

There are 0 questions and 1 answers for this product.

Sort by: 
...  

0 Result

What's is the proper care method for stainless steel?

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

Sort by: 
...  

0 Result