Aero Manufacturing 2TGB-36108 108"W x 36"D Stainless Steel Workbench 4" Backsplash
See all 391 items in product family

Aero Manufacturing 2TGB-36108 108"W x 36"D Stainless Steel Workbench 4" Backsplash

Item #: WBB203328

Usually ships in 15 to 18 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $1,699.00
Product Information
Customer Review
Product Q&A
Accessories
Premium Workbench 4" Backsplash 108"W x 36"D

This Stainless Steel Workbench with 4" Backsplash features a 14GA 304 Type Stainless Steel Top measuring 108"W x 36"D. Includes an 18 gauge galvanized steel lower shelf. Tubular legs are 1-5/8" O.D. 16 gauge galvanized steel, complete with 1" adjustable impact resistant, plastic feet. Stainless steel benches are sound deadened to resist vibration with 1-7/8" hemmed safety edges. Lower shelf is fully adjustable. Fully welded gussets for extra rigidity. NSF® Listed.

Product Specifications

    • WIDTH INCHES108 (274.32 cm)
    • DEPTH INCHES36 (91.44 cm)
    • HEIGHT INCHES35 (88.9 cm)
    • ASSEMBLYUnassembled
    • GAUGE14
    • MANUFACTURERS PART NUMBER2TGB-36108
    • TOP CONSTRUCTION14 Gauge/ 304 Series
    • TOP SERIES304
    • LEG QUANTITY6
    • CAPACITY CUBIC FEET30 (.85 cu. m)
    • BACKSPLASH HEIGHT INCHES4 (10.16 cm)
    • TUBE DIAMETER INCHES1-5/8 (4.13 cm)
    • BRANDAero Manufacturing