Aero Manufacturing 2TGS-3672 72"W x 36"D Stainless Steel Workbench, 2-3/4" Backsplash & Shelf
See all 409 items in product family

Aero Manufacturing 2TGS-3672 72"W x 36"D Stainless Steel Workbench, 2-3/4" Backsplash & Shelf

Item #: WBB202998

Usually ships in 15 to 18 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 755.00
Product Information
Customer Review
Product Q&A
Premium Workbench 2-3/4" Backsplash Galv. Steel Undershelf 72"W x 36"D

This Stainless Steel Workbench with 2-3/4" Backsplash features a 14GA 304 Type Stainless Steel Top measuring 72"W x 36"D. Includes an 18 gauge galvanized steel lower shelf. Tubular legs are 1-5/8" O.D. 16 gauge galvanized steel, complete with 1" adjustable impact resistant, plastic feet. Stainless steel benches are sound deadened to resist vibration with 1-7/8" hemmed safety edges. Lower shelf is fully adjustable. Fully welded gussets for extra rigidity. NSF® Listed.

Product Specifications

    • WIDTH INCHES72 (182.88 cm)
    • DEPTH INCHES36 (91.44 cm)
    • HEIGHT INCHES35 (88.9 cm)
    • ASSEMBLYUnassembled
    • GAUGE14
    • TOP CONSTRUCTION14 Gauge/ 304 Series
    • UNDERSTRUCTURE16 Gauge Galvanized Steel Legs w/ 18 Gauge Galvanized Steel Lower Shelf
    • CAPACITY CUBIC FEET12 (.34 cu. m)
    • BRANDAero Manufacturing
    • TOP SERIES304
    • TUBE DIAMETER INCHES1-5/8 (4.13 cm)
    • BACKSPLASH HEIGHT INCHES2-3/4 (6.99 cm)

Avg. Customer Rating: (0 customer reviews)

Write your own review

There are 0 questions and 1 answers for this product.

Sort by: 

0 Result

What's is the proper care method for stainless steel?

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

Sort by: 

0 Result