Aero Manufacturing 4TSBX-2496 96"W x 24"D Stainless Steel Workbench 4" Backsplash and Crossbracing
See all 391 items in product family

Aero Manufacturing 4TSBX-2496 96"W x 24"D Stainless Steel Workbench 4" Backsplash and Crossbracing

Item #: WBB202619

Usually ships in 15 to 18 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 1,146.00
Product Information
Customer Review
Product Q&A
Accessories
Economy Workbench 4" Backsplash Legs and Crossbracing 96"W x 24"D

This Stainless Steel Workbench with 4" Backsplash, Stainless Steel Legs and Crossbracing features a 16GA 430 Type Stainless Steel Top measuring 96"W x 24"D. Crossbracing is 1-1/4" O.D. 16 gauge stainless steel. Tubular legs are 1-5/8" O.D 16 gauge stainless steel, complete with 1" adjustable impact resistant, metal feet. Stainless steel benches are sound deadened to resist vibration with 1-7/8" hemmed safety edges. Fully welded gussets for extra rigidity. NSF® Listed.

Product Specifications

    • WIDTH INCHES96 (243.84 cm)
    • DEPTH INCHES24 (60.96 cm)
    • HEIGHT INCHES35 (88.9 cm)
    • ASSEMBLYUnassembled
    • GAUGE16
    • MANUFACTURERS PART NUMBER4TSBX-2496
    • TOP CONSTRUCTION16 Gauge/ 430 Series
    • BACKSPLASH HEIGHT INCHES4 (10.16 cm)
    • TUBE DIAMETER INCHES1-5/8 (4.13 cm)
    • LEG QUANTITY6
    • TOP SERIES430
    • BRANDAero Manufacturing
    • CAPACITY CUBIC FEET11 (.31 cu. m)